Shop All Sheet Metal Screws
Newport Fasteners
Sheet Metal Screw, #14 x 4 in, Zinc Plated Steel Hex Head Hex Drive, 500 PK
Mfr # 164620
Zoro # G606360000
product price: $1,119.99
/pk 500, $2.24/ea
Free Shipping & Returns
$1,119.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Hex Head
Hex Drive
Pointed Tip
- System of Measurement Inch
- Screw Size #14
- Fastener Length 4 in
- Drive Size 3/8 in
- Material Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Newport Fasteners
- MFR # 164620
- Zoro # G606360000
- Country of Origin Unknown
- Category Sheet Metal Screws
Dimensions
Screw Size | #14 |
Fastener Length | 4 in |
Drive Size | 3/8 in |
Details
System of Measurement | Inch |
Head Type | Hex |
Drive | Hex |
Tip Type | Pointed |
Material | Steel |
Finish | Zinc Plated |
Materials for Use With | Thin Metal, Resin-Filled Plywood |
Thread Style | Fully Threaded |
Item | Sheet Metal Screw |
Standards | ASME B18.6.4 |
Description
#14 x 4" Type A Self-Tapping Screws/Unslotted/Hex Washer Head/Steel/Zinc , 500PK
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ASTRO PNEUMATIC NUTS STEEL RIVET 5MM M5 - PK/100 (AORN5M)
- ZORO SELECT M16-2.00 Socket Head Cap Screw, Black Oxide Steel, 40 mm Length, 25 PK (M16C40KCS)
- BUYERS PRODUCTS Safety Pin, Snap, 2 1/4 in Pin Dia, 2-1/4 in Shank Lg, Steel, Zinc Plated Finish (P11C)
- ZORO SELECT Fully Threaded Rod, 5/16"-24, 12 in, Steel, Grade 2, Zinc Plated Finish (54900)
- NEWPORT FASTENERS Sheet Metal Screw, #14 x 2 in, Zinc Plated Steel Truss Head Torx Drive, 900 PK (488446)
- NEWPORT FASTENERS Sheet Metal Screw, #14 x 3/4 in, 316 Stainless Steel Pan Head Phillips Drive, 500 PK (700845-500)
- NEWPORT FASTENERS Sheet Metal Screw, 5/16" x 1 in, Zinc Plated Steel Hex Head Slotted Drive, 1500 PK (508704)
- NEWPORT FASTENERS Sheet Metal Screw, #8 x 1-1/4 in, 18-8 Stainless Steel Truss Head Square Drive, 2000 PK (649079-2000)
- NEWPORT FASTENERS Sheet Metal Screw, #8 x 1-1/2 in, 18-8 Stainless Steel Oval Head Phillips Drive, 2000 PK (990536-2000)
- NEWPORT FASTENERS Sheet Metal Screw, #8-18 x 5/8 in, Zinc Plated Steel Hex Head Slotted Drive, 100 PK (329139-100)
- MIDWEST FASTENER Sheet Metal Screw, #10 x 3/4 in, Zinc Plated Steel Hex Head Slotted Drive, 30 PK (61413)
- Newport Fasteners Sheet Metal Screws