Shop All Sheet Metal Screws
Newport Fasteners
Sheet Metal Screw, #14 x 3/4 in, 316 Stainless Steel Pan Head Phillips Drive, 500 PK
Mfr # 700845-500
Zoro # G106362672
product price: $353.99
/pk 500, $0.71/ea
Free Shipping & Returns
$353.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Pan Head
Phillips Drive
Pointed Tip
- System of Measurement Inch
- Material 316 Stainless Steel
- Thread Style Fully Threaded
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Newport Fasteners
- MFR # 700845-500
- Zoro # G106362672
- Country of Origin Unknown
- Category Sheet Metal Screws
Dimensions
Screw Size | #14 |
Fastener Length | 3/4 in |
Details
System of Measurement | Inch |
Head Type | Pan |
Drive | Phillips |
Tip Type | Pointed |
Material | 316 Stainless Steel |
Thread Style | Fully Threaded |
Item | Sheet Metal Screw |
Description
#14 x 3/4" Type A Self-Tapping Screws/Phillips/Pan Head/Stainless Steel 316 , 500PK
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Class 10.9, M16-2.00 Hex Head Cap Screw, Black Oxide Steel, 35 mm L, 25 PK (M04110.160.0035)
- ZORO SELECT Grade 9, 1/2"-13 Flange Bolt, Plain Alloy Steel, 1-3/4 in L, 10 PK (711118G)
- ZORO SELECT Standard Washer Assortment, Steel, Zinc Plated Finish, 587 PCS (CPS1YE84GR)
- MIDWEST FASTENER Wing Nut, 3/8"-16, Stainless Steel, 5 PK (79006)
- NEWPORT FASTENERS Sheet Metal Screw, #10 x 3 in, 316 Stainless Steel Pan Head Phillips Drive, 800 PK (620498-800)
- NEWPORT FASTENERS Sheet Metal Screw, 5/16" x 2 in, Zinc Plated Steel Hex Head Hex Drive, 500 PK (470550)
- NEWPORT FASTENERS Sheet Metal Screw, 5/16" x 3/4 in, Zinc Plated Steel Pan Head Phillips Drive, 1500 PK (595696)
- NEWPORT FASTENERS Sheet Metal Screw, #14 x 3 in, Zinc Plated Steel Hex Head Hex Drive, 500 PK (945233)
- NEWPORT FASTENERS Sheet Metal Screw, #14 x 2 in, Zinc Plated Steel Truss Head Torx Drive, 900 PK (488446)
- NEWPORT FASTENERS Sheet Metal Screw, #12 x 3 in, 18-8 Stainless Steel Hex Head Slotted Drive, 1000 PK (255808-1000)
- MIDWEST FASTENER Sheet Metal Screw, #10 x 3/4 in, Zinc Plated Steel Pan Head Phillips Drive, 100 PK (03249)
- Newport Fasteners Sheet Metal Screws