Shop All Sheet Metal Screws
Newport Fasteners
Sheet Metal Screw, #14 x 3 in, Zinc Plated Steel Truss Head Torx Drive, 600 PK
Mfr # 435785
Zoro # G606362042
product price: $279.99
/pk 600, $0.47/ea
Free Shipping & Returns
$279.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Truss Head
Torx Drive
Pointed Tip
- System of Measurement Inch
- Material Steel
- Finish Zinc Plated
- Materials for Use With Thin Metal, Resin-Filled Plywood
- Thread Style Fully Threaded
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Newport Fasteners
- MFR # 435785
- Zoro # G606362042
- Country of Origin Unknown
- Category Sheet Metal Screws
Dimensions
Screw Size | #14 |
Fastener Length | 3 in |
Details
System of Measurement | Inch |
Head Type | Truss |
Drive | Torx |
Tip Type | Pointed |
Material | Steel |
Finish | Zinc Plated |
Materials for Use With | Thin Metal, Resin-Filled Plywood |
Thread Style | Fully Threaded |
Item | Sheet Metal Screw |
Standards | SAE J933 |
Description
#14 x 3" Type AB Self-Tapping Screws/Six-Lobe /Truss Head/Steel/Zinc , 600PK
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Fully Threaded Rod, M6-1mm, 1 m, Stainless Steel, 18-8, Plain Finish (M51070.060.1000)
- DAGGERZ Wood Screw, #8, 2 in, Zinc Plated Low Carbon Steel Flat Head Phillips Drive, 3500 PK (DLFLPHZ08200**)
- ZORO SELECT Nylon Insert Lock Nut, #4-40, Steel, Grade 2, Zinc Plated, 5/64 in Ht, 100 PK (NLI20-40NTM-100P)
- ZORO SELECT Flat Washer, Fits Bolt Size 5/8" , Stainless Steel Plain Finish, 25 PK (U55205.062.0001)
- NEWPORT FASTENERS Sheet Metal Screw, #14 x 2 in, Zinc Plated Steel Truss Head Torx Drive, 900 PK (488446)
- NEWPORT FASTENERS Sheet Metal Screw, #12 x 3 in, Black Oxide Steel Pan Head Phillips Drive, 750 PK (860898)
- NEWPORT FASTENERS Sheet Metal Screw, #12 x 3/4 in, Black Oxide Steel Pan Head Phillips Drive, 5000 PK (680823)
- NEWPORT FASTENERS Sheet Metal Screw, #8 x 1-1/4 in, 18-8 Stainless Steel Truss Head Square Drive, 2000 PK (649079-2000)
- NEWPORT FASTENERS Sheet Metal Screw, #14 x 3/4 in, 316 Stainless Steel Pan Head Phillips Drive, 500 PK (700845-500)
- NEWPORT FASTENERS Sheet Metal Screw, #8 x 3/4 in, Black Oxide 18-8 Stainless Steel Pan Head Phillips Drive, 4000 PK (981329)
- MIDWEST FASTENER Sheet Metal Screw, #6 x 3/4 in, 18-8 Stainless Steel Button Head Torx Drive, 20 PK (77722)
- Newport Fasteners Sheet Metal Screws