Shop All Sheet Metal Screws
Newport Fasteners
Sheet Metal Screw, #12 x 3/4 in, 18-8 Stainless Steel Flat Head Phillips Drive, 500 PK
Mfr # 669880-500
Zoro # G306362847
product price: $78.75
/pk 500, $0.16/ea
Free Shipping & Returns
$78.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Flat Head
Phillips Drive
Pointed Tip
- System of Measurement Inch
- Screw Size #12
- Fastener Length 3/4 in
- Material 18-8 Stainless Steel
- Thread Style Fully Threaded
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Newport Fasteners
- MFR # 669880-500
- Zoro # G306362847
- Country of Origin Unknown
- Category Sheet Metal Screws
Dimensions
Screw Size | #12 |
Fastener Length | 3/4 in |
Details
System of Measurement | Inch |
Head Type | Flat |
Drive | Phillips |
Tip Type | Pointed |
Material | 18-8 Stainless Steel |
Thread Style | Fully Threaded |
Item | Sheet Metal Screw |
Description
#12 x 3/4" Type A Self-Tapping Screws/Phillips/Flat Undercut Head/Stainless Steel 18-8 , 500PK
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KIPP M8 Socket Head Cap Screw, Black Oxide Steel, 24 mm Length (K0869.308X16)
- ZORO SELECT #6-32 x 1 in Phillips Oval Machine Screw, Plain 18-8 Stainless Steel, 100 PK (U51320.013.0100)
- ZORO SELECT Nylon Insert Lock Nut, 5/16"-24, 18-8 Stainless Steel, Not Graded, Plain, 1/4 in Ht, 50 PK (U51422.031.0002)
- DRIV-LOK Grooved Pin Type G 1215 25 PK (GG1870750G2ZN)
- NEWPORT FASTENERS Sheet Metal Screw, #8 x 3/4 in, 18-8 Stainless Steel Pan Head Phillips Drive, 1000 PK (784137-1000)
- NEWPORT FASTENERS Sheet Metal Screw, 5/16" x 3 in, Zinc Plated Steel Hex Head Slotted Drive, 200 PK (955855)
- NEWPORT FASTENERS Sheet Metal Screw, #8 x 7/8 in, 18-8 Stainless Steel Hex Head Slotted Drive, 4000 PK (146354)
- NEWPORT FASTENERS Sheet Metal Screw, #10 x 5 in, Zinc Plated Steel Hex Head Slotted Drive, 300 PK (764904)
- NEWPORT FASTENERS Sheet Metal Screw, #8 x 1-1/2 in, 18-8 Stainless Steel Oval Head Phillips Drive, 2000 PK (990536-2000)
- NEWPORT FASTENERS Sheet Metal Screw, #10 x 1-1/2 in, Black Oxide Steel Flat Head Phillips Drive, 3500 PK (605590)
- MIDWEST FASTENER Sheet Metal Screw, #6 x 5/8 in, Zinc Plated Steel Pan Head Square Drive, 100 PK (08707)
- Newport Fasteners Sheet Metal Screws