Shop All Sheet Metal Screws
Newport Fasteners
Sheet Metal Screw, #12 x 3 in, Zinc Plated Steel Pan Head Phillips Drive, 700 PK
Mfr # 651291-700
Zoro # G606363100
product price: $120.99
/pk 700, $0.17/ea
Free Shipping & Returns
$120.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Pan Head
Phillips Drive
Pointed Tip
- System of Measurement Inch
- Screw Size #12
- Material Steel
- Finish Zinc Plated
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Newport Fasteners
- MFR # 651291-700
- Zoro # G606363100
- Country of Origin Unknown
- Category Sheet Metal Screws
Dimensions
Screw Size | #12 |
Fastener Length | 3 in |
Details
System of Measurement | Inch |
Head Type | Pan |
Drive | Phillips |
Tip Type | Pointed |
Material | Steel |
Finish | Zinc Plated |
Item | Sheet Metal Screw |
Description
#12 x 3" Type A Self-Tapping Screws/Phillips/Pan Head/Steel/Zinc Plating , 700PK
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Sheet Metal Screw, #8 x 5/8 in, Plain 18-8 Stainless Steel Pan Head Phillips Drive, 100 PK (U51660.016.0062)
- MIDWEST FASTENER Wood Screw, #6, 1-1/4 in, Plain Brass Round Head Slotted Drive, 25 PK (61916)
- ZORO SELECT Class 10.9, M24-3.00 Hex Head Cap Screw, Black Oxide Steel, 90 mm L, 5 PK (M04100.240.0090)
- ZORO SELECT Grade 5, 5/8"-18 Hex Head Cap Screw, Black Oxide Steel, 2-1/2 in L, 5 PK (U01060.062.0250)
- NEWPORT FASTENERS Sheet Metal Screw, #6 x 1-1/4 in, Black Oxide Steel Flat Head Phillips Drive, 8000 PK (882191)
- NEWPORT FASTENERS Sheet Metal Screw, #14 x 3/4 in, Zinc Plated Steel Truss Head Square Drive, 3000 PK (935330)
- NEWPORT FASTENERS Sheet Metal Screw, #10 x 2-1/2 in, 18-8 Stainless Steel Oval Head Phillips Drive, 800 PK (498793-800)
- NEWPORT FASTENERS Sheet Metal Screw, #8 x 1 in, 18-8 Stainless Steel Truss Head Square Drive, 1000 PK (432261-1000)
- NEWPORT FASTENERS Sheet Metal Screw, #12 x 1-1/4 in, Black Oxide Steel Flat Head Phillips Drive, 4000 PK (254351)
- NEWPORT FASTENERS Sheet Metal Screw, #12 x 3/4 in, Black Oxide Steel Pan Head Phillips Drive, 5000 PK (680823)
- MIDWEST FASTENER Sheet Metal Screw, #4 x 1 in, Zinc Plated Steel Pan Head Combination Drive, 100 PK (67586)
- Newport Fasteners Sheet Metal Screws