Shop All Sheet Metal Screws
Newport Fasteners
Sheet Metal Screw, #12 x 1 in, Zinc Plated 18-8 Stainless Steel Hex Head Slotted Drive, 500 PK
Mfr # 807277-500
Zoro # G106363525
product price: $184.99
/pk 500, $0.37/ea
Free Shipping & Returns
$184.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Hex Head
Slotted Drive
Pointed Tip
- System of Measurement Inch
- Material 18-8 Stainless Steel
- Finish Zinc Plated
- Thread Style Fully Threaded
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Newport Fasteners
- MFR # 807277-500
- Zoro # G106363525
- Country of Origin Unknown
- Category Sheet Metal Screws
Dimensions
Screw Size | #12 |
Fastener Length | 1 in |
Details
System of Measurement | Inch |
Head Type | Hex |
Drive | Slotted |
Tip Type | Pointed |
Material | 18-8 Stainless Steel |
Finish | Zinc Plated |
Thread Style | Fully Threaded |
Item | Sheet Metal Screw |
Description
#12 x 1" Type A Self-Tapping Screws/Slotted/Hex Washer/Stainless Steel 18-8 , 500PK
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Drywall Screw, #8 x 3 in, Steel, Phillips Drive, 200 PK (U31305.016.0300)
- TITAN INDUSTRIAL SUPPLY Lock Nut, 1/2"-13, Nylon, Grade 5 (T1213NLNZ5)
- ZORO SELECT Wood Screw, #7, 1-1/2 in, Plain 18-8 Stainless Steel Flat Head Phillips Drive, 100 PK (U51876.015.0150)
- ZORO SELECT 3/8"-16 Socket Head Cap Screw, Chrome Plated Steel, 1-1/4 in Length, 5 PK (MPB3324S)
- NEWPORT FASTENERS Sheet Metal Screw, #6 x 3/8 in, 18-8 Stainless Steel Flat Head Phillips Drive, 5000 PK (406032)
- NEWPORT FASTENERS Sheet Metal Screw, #6 x 2 in, Black Oxide Steel Pan Head Phillips Drive, 3000 PK (256950)
- NEWPORT FASTENERS Sheet Metal Screw, #4 x 1/2 in, Zinc Plated Steel Round Head Phillips Drive, 10000 PK (829845)
- NEWPORT FASTENERS Sheet Metal Screw, #10 x 1 in, 316 Stainless Steel Truss Head Phillips Drive, 2000 PK (904883-2000)
- NEWPORT FASTENERS Sheet Metal Screw, #8 x 1/2 in, 18-8 Stainless Steel Hex Head Hex Drive, 5000 PK (289471)
- NEWPORT FASTENERS Sheet Metal Screw, #14 x 3/4 in, 316 Stainless Steel Pan Head Phillips Drive, 500 PK (700845-500)
- MIDWEST FASTENER Sheet Metal Screw, #10 x 1-1/4 in, Zinc Plated Steel Pan Head Square Drive, 30 PK (64044)
- Newport Fasteners Self-Tapping Screws