Shop All Sheet Metal Screws
Newport Fasteners
Sheet Metal Screw, #12 x 1-1/4 in, 18-8 Stainless Steel Hex Head Hex Drive, 1500 PK
Mfr # 871160
Zoro # G106363327
product price: $1,653.99
/pk 1500, $1.10/ea
Free Shipping & Returns
$1,653.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Hex Head
Hex Drive
Pointed Tip
- System of Measurement Inch
- Screw Size #12
- Fastener Length 1-1/4 in
- Drive Size 5/16 in
- Material 18-8 Stainless Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Newport Fasteners
- MFR # 871160
- Zoro # G106363327
- Country of Origin Unknown
- Category Sheet Metal Screws
Dimensions
Screw Size | #12 |
Fastener Length | 1-1/4 in |
Drive Size | 5/16 in |
Details
System of Measurement | Inch |
Head Type | Hex |
Drive | Hex |
Tip Type | Pointed |
Material | 18-8 Stainless Steel |
Materials for Use With | Thin Stainless Sheet |
Thread Style | Fully Threaded |
Item | Sheet Metal Screw |
Standards | ASME B18.6.3-2010 |
Description
#12 x 1 1/4" Type AB Self-Tapping Screws/Unslotted/Hex Washer Head/18-8 Stainless Steel , 1500PK
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIDWEST FASTENER Wood Screw, #5, 1/2 in, Chrome Steel Flat Head Phillips Drive, 50 PK (79301)
- MIDWEST FASTENER 1/2"-13 x 10" Zinc Plated Grade 2 / A307 Steel Coarse Thread Carriage Bolts 25PK (01156)
- ZORO SELECT Grade 8, 1-1/8"-7 Hex Head Cap Screw, Zinc Yellow Steel, 7 in L (U04104.112.0700)
- ZORO SELECT Split Lock Washer, For Screw Size 1/2 in Steel, Plain Finish, 100 PK (HLWIA050USA-100BX)
- NEWPORT FASTENERS Sheet Metal Screw, #8 x 7/8 in, 18-8 Stainless Steel Hex Head Slotted Drive, 4000 PK (146354)
- NEWPORT FASTENERS Sheet Metal Screw, #14 x 1-1/2 in, 18-8 Stainless Steel Hex Head Hex Drive, 1000 PK (180388)
- NEWPORT FASTENERS Sheet Metal Screw, #4 x 1-1/4 in, Zinc Plated Steel Oval Head Phillips Drive, 8000 PK (115507)
- NEWPORT FASTENERS Sheet Metal Screw, #6 x 2 in, Black Oxide Steel Pan Head Phillips Drive, 3000 PK (256950)
- NEWPORT FASTENERS Sheet Metal Screw, 5/16" x 3/4 in, 18-8 Stainless Steel Hex Head Slotted Drive, 750 PK (289320)
- NEWPORT FASTENERS Sheet Metal Screw, #14 x 6 in, Zinc Plated Steel Flat Head Phillips Drive, 400 PK (235727)
- PRIME-LINE Sheet Metal Screw, Self-Dril, Pan, Phil #8 X 1-1/2in Grade 410 Stainless Steel 25PK (9029793)
- Newport Fasteners Self-Tapping Screws