Shop All Sheet Metal Screws
Newport Fasteners
Sheet Metal Screw, #10 x 3/4 in, 18-8 Stainless Steel Truss Head Square Drive, 2000 PK
Mfr # 310953-2000
Zoro # G106360562
product price: $325.99
/pk 2000, $0.16/ea
Free Shipping & Returns
$325.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Truss Head
Square Drive
Pointed Tip
- System of Measurement Inch
- Material 18-8 Stainless Steel
- Thread Style Fully Threaded
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Newport Fasteners
- MFR # 310953-2000
- Zoro # G106360562
- Country of Origin Unknown
- Category Sheet Metal Screws
Dimensions
Screw Size | #10 |
Fastener Length | 3/4 in |
Details
System of Measurement | Inch |
Head Type | Truss |
Drive | Square |
Tip Type | Pointed |
Material | 18-8 Stainless Steel |
Thread Style | Fully Threaded |
Item | Sheet Metal Screw |
Description
#10 x 3/4" Type A Self-Tapping Screws/Square/Truss Head/Stainless Steel 18-8 , 2000PK
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT 7/8"-9 Low Carbon Steel Zinc Plated Finish Square Nut - Regular, 5 pk. (U11140.087.0001)
- ZORO SELECT Hex Nut, M4-0.70, Steel, Class 8, Black Oxide, 3.20 mm Ht, 100 PK (M01100.040.0001)
- ZORO SELECT Fully Threaded Stud, 10-32, 2 in, Stainless Steel, 316, Plain Finish, 10 PK (56275)
- IMPERIAL MFG Stovepipe Scrw 1/2" 12Pk (KK0170-B)
- NEWPORT FASTENERS Sheet Metal Screw, #8 x 1-1/4 in, 18-8 Stainless Steel Truss Head Square Drive, 2000 PK (649079-2000)
- NEWPORT FASTENERS Sheet Metal Screw, #8 x 1 in, 18-8 Stainless Steel Truss Head Square Drive, 1000 PK (432261-1000)
- NEWPORT FASTENERS Sheet Metal Screw, #10 x 2-1/2 in, 18-8 Stainless Steel Oval Head Phillips Drive, 800 PK (498793-800)
- NEWPORT FASTENERS Sheet Metal Screw, #10 x 1-1/2 in, 18-8 Stainless Steel Pan Head Square Drive, 2000 PK (178862-2000)
- NEWPORT FASTENERS Sheet Metal Screw, #10 x 5 in, Zinc Plated Steel Pan Head Phillips Drive, 600 PK (802597)
- NEWPORT FASTENERS Sheet Metal Screw, #12 x 1 in, Zinc Plated Steel Hex Head Hex Drive, 4000 PK (623861)
- MIDWEST FASTENER Sheet Metal Screw, #4 x 3/8 in, Black Steel Oval Head Phillips Drive, 40 PK (79514)
- Newport Fasteners Sheet Metal Screws