Shop All Sheet Metal Screws
Newport Fasteners
Sheet Metal Screw, #10 x 2 in, 18-8 Stainless Steel Oval Head Phillips Drive, 1000 PK
Mfr # 549995
Zoro # G606361861
product price: $622.99
/pk 1000, $0.62/ea
Free Shipping & Returns
$622.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Oval Head
Phillips Drive
Pointed Tip
- System of Measurement Inch
- Screw Size #10
- Fastener Length 2 in
- Drive Size #2
- Material 18-8 Stainless Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Newport Fasteners
- MFR # 549995
- Zoro # G606361861
- Country of Origin Unknown
- Category Sheet Metal Screws
Dimensions
Screw Size | #10 |
Fastener Length | 2 in |
Drive Size | #2 |
Details
System of Measurement | Inch |
Head Type | Oval |
Drive | Phillips |
Tip Type | Pointed |
Material | 18-8 Stainless Steel |
Materials for Use With | Thin Stainless Sheet |
Thread Style | Fully Threaded |
Item | Sheet Metal Screw |
Standards | ANSI B18.6.4-1998 |
Description
#10 x 2" Type AB Self-Tapping Screws/Phillips/Oval Head/18-8 Stainless Steel , 1000PK
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VELCRO BRAND Reclosable Fastener, Acrylic Adhesive, 75 ft, 2 in Wd, White (191231)
- ZORO SELECT Fully Threaded Rod, 5-40, 3 ft, Stainless Steel, 18-8, Plain Finish (13302)
- ZORO SELECT Fender Washer, Fits Bolt Size 1/2" , Steel Galvanized Finish, 20000 PK (5048WFG)
- MIDWEST FASTENER Sheet Metal Screw, #8 x 3/4 in, Zinc Plated Steel Truss Head Square Drive, 40 PK (30808)
- NEWPORT FASTENERS Sheet Metal Screw, #10 x 2-1/2 in, Zinc Plated Steel Pan Head Torx Drive, 1250 PK (137724)
- NEWPORT FASTENERS Sheet Metal Screw, #12 x 1/2 in, Black Oxide 18-8 Stainless Steel Hex Head Hex Drive, 2000 PK (404862)
- NEWPORT FASTENERS Sheet Metal Screw, #10 x 1 in, 18-8 Stainless Steel Hex Head Hex Drive, 500 PK (833697-500)
- NEWPORT FASTENERS Sheet Metal Screw, 5/16" x 3/4 in, 18-8 Stainless Steel Hex Head Slotted Drive, 750 PK (289320)
- NEWPORT FASTENERS Sheet Metal Screw, #10 x 3 in, 18-8 Stainless Steel Hex Head Slotted Drive, 1000 PK (679745)
- NEWPORT FASTENERS Sheet Metal Screw, #6 x 1-3/4 in, Zinc Plated Steel Pan Head Phillips Drive, 100 PK (992019-100)
- MIDWEST FASTENER Sheet Metal Screw, #10 x 1-1/2 in, 316 Stainless Steel Pan Head Phillips Drive, 10 PK (932293)
- Newport Fasteners Self-Tapping Screws