Shop All Sheet Metal Screws
Newport Fasteners
Sheet Metal Screw, #10 x 1-1/4 in, 18-8 Stainless Steel Hex Head Slotted Drive, 2000 PK
Mfr # 949557
Zoro # G206363661
product price: $1,533.99
/pk 2000, $0.77/ea
Free Shipping & Returns
$1,533.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Hex Head
Slotted Drive
Pointed Tip
- System of Measurement Inch
- Screw Size #10
- Fastener Length 1-1/4 in
- Drive Size 5/16 in
- Material 18-8 Stainless Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Newport Fasteners
- MFR # 949557
- Zoro # G206363661
- Country of Origin Unknown
- Category Sheet Metal Screws
Dimensions
Screw Size | #10 |
Fastener Length | 1-1/4 in |
Drive Size | 5/16 in |
Details
System of Measurement | Inch |
Head Type | Hex |
Drive | Slotted |
Tip Type | Pointed |
Material | 18-8 Stainless Steel |
Materials for Use With | Thin Stainless Sheet |
Thread Style | Fully Threaded |
Item | Sheet Metal Screw |
Standards | ASME B18.6.3-2010 |
Description
#10 x 1 1/4" Type AB Self-Tapping Screws/Slotted/Hex Washer Head/18-8 Stainless Steel , 2000PK
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NORD-LOCK Wedge Lock Washer, For Screw Size M24 Steel, Advanced Corrosion Resistance Finish, 100 PK (2196)
- ZORO SELECT Shoulder Screw, 3/8"-16 Thr Sz, 5/8 in Thr Lg, 5 in Shoulder Lg, 18-8 Stainless Steel, 2 PK (2DMR1)
- PRO-FIT Drywall Screw, #6 x 1-5/8 in, Phillips Drive (288108)
- ADAPTALL Sealing Washer, Fits Bolt Size M10 Steel/Buna-N, Cadmium Plated Finish (9500-10MM)
- NEWPORT FASTENERS Sheet Metal Screw, #12 x 3 in, Zinc Plated Steel Pan Head Phillips Drive, 700 PK (651291-700)
- NEWPORT FASTENERS Sheet Metal Screw, #10 x 1 in, Zinc Plated Steel Pan Head Combination Drive, 3500 PK (418076-3500)
- NEWPORT FASTENERS Sheet Metal Screw, #14 x 3 in, Zinc Plated Steel Hex Head Hex Drive, 500 PK (945233)
- NEWPORT FASTENERS Sheet Metal Screw, #8 x 3/4 in, 18-8 Stainless Steel Flat Head Phillips Drive, 4000 PK (422056-4000)
- NEWPORT FASTENERS Sheet Metal Screw, #14 x 3/4 in, Black Oxide Steel Pan Head Square Drive, 3000 PK (698444)
- NEWPORT FASTENERS Sheet Metal Screw, 5/16" x 1 in, Zinc Plated Steel Hex Head Slotted Drive, 1500 PK (508704)
- HILLMAN Sheet Metal Screw, #12 x 3 in, Stainless Steel Pan Head Phillips Drive (5015169)
- Newport Fasteners Sheet Metal Screws