Shop All Sheet Metal Screws
Newport Fasteners
Sheet Metal Screw, #10 x 1-1/2 in, Black Oxide Steel Flat Head Phillips Drive, 3500 PK
Mfr # 605590
Zoro # G506362586
product price: $663.99
/pk 3500, $0.19/ea
Free Shipping & Returns
$663.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Flat Head
Phillips Drive
Pointed Tip
- System of Measurement Inch
- Screw Size #10
- Drive Size #2
- Material Steel
- Finish Black Oxide
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Newport Fasteners
- MFR # 605590
- Zoro # G506362586
- Country of Origin Unknown
- Category Sheet Metal Screws
Dimensions
Screw Size | #10 |
Fastener Length | 1-1/2 in |
Drive Size | #2 |
Details
System of Measurement | Inch |
Head Type | Flat |
Drive | Phillips |
Tip Type | Pointed |
Material | Steel |
Finish | Black Oxide |
Materials for Use With | Thin Metal, Resin-Filled Plywood |
Thread Style | Fully Threaded |
Item | Sheet Metal Screw |
Standards | ASME B18.6.4-1998 |
Description
#10 x 1 1/2" Type AB Self-Tapping Screws/Phillips/Flat Head/Steel/Black Oxide , 3500PK
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Round Standoffs, 1/4"-20 Thrd Sz, 1-1/2 in Bd L, Aluminum Clear Anodized, 1/2 in OD, 2 PK (ZA0130-AL28)
- ZORO SELECT Round Eye Nut, M16-2.00 Thread Size, 13 mm Thread Lg, Steel, Zinc Plated, 2 PK (RN5821600-002P2)
- ZORO SELECT Lag Screw, 1/2 in, 5 in, Steel, Hot Dipped Galvanized Hex External Hex Drive, 25 PK (U08450.050.0500)
- MIDWEST FASTENER Knife Thread Insert, M1-1.00 Int Thrd Sz, 12.7mm L, Brass, 2 PK (32776)
- NEWPORT FASTENERS Sheet Metal Screw, #10 x 5 in, Zinc Plated Steel Pan Head Phillips Drive, 600 PK (802597)
- NEWPORT FASTENERS Sheet Metal Screw, #12 x 1-3/4 in, 18-8 Stainless Steel Hex Head Slotted Drive, 500 PK (478459-500)
- NEWPORT FASTENERS Sheet Metal Screw, #12 x 1-1/4 in, Black Oxide Steel Flat Head Phillips Drive, 4000 PK (254351)
- NEWPORT FASTENERS Sheet Metal Screw, 5/16" x 2 in, Zinc Plated Steel Hex Head Hex Drive, 500 PK (470550)
- NEWPORT FASTENERS Sheet Metal Screw, #8 x 1-1/4 in, 18-8 Stainless Steel Truss Head Square Drive, 2000 PK (649079-2000)
- NEWPORT FASTENERS Sheet Metal Screw, #4 x 3/8 in, Black Oxide Steel Flat Head Phillips Drive, 10000 PK (566338)
- TAMPER-PRUF SCREWS #10 x 3in Tamper-Proof Security Sheet Metal Screw - Pan Phillips Head - 18-8 Stainless Steel - 50 Pk (2.10A3PS)
- Newport Fasteners Sheet Metal Screws