Shop All Sheet Metal Screws
Newport Fasteners
Sheet Metal Screw, #10 x 1-1/2 in, 18-8 Stainless Steel Pan Head Square Drive, 2000 PK
Mfr # 178862-2000
Zoro # G506360179
product price: $320.99
/pk 2000, $0.16/ea
Free Shipping & Returns
$320.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Pan Head
Square Drive
Pointed Tip
- System of Measurement Inch
- Screw Size #10
- Material 18-8 Stainless Steel
- Thread Style Fully Threaded
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Newport Fasteners
- MFR # 178862-2000
- Zoro # G506360179
- Country of Origin Unknown
- Category Sheet Metal Screws
Dimensions
Screw Size | #10 |
Fastener Length | 1-1/2 in |
Details
System of Measurement | Inch |
Head Type | Pan |
Drive | Square |
Tip Type | Pointed |
Material | 18-8 Stainless Steel |
Thread Style | Fully Threaded |
Item | Sheet Metal Screw |
Description
#10 x 1 1/2" Type A Self-Tapping Screws/Square/Pan Head/Stainless Steel 18-8 , 2000PK
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Flat Washer, Fits Bolt Size #6 , Nylon Plain Finish, 40 PK (17W04400)
- G.L. HUYETT Undersized Machine Key, Square End, Stainless Steel, Plain, 2-1/2 in L, 1/4 in Sq (7002500250-2500)
- MIDWEST FASTENER Round Spacer, Steel, 1 in Overall Lg, 3/4 in Inside Dia (31952)
- ZORO SELECT Square Rivet Washer, 1/8 in ID, 1/2 in OD, Steel, Zinc Plated Finish, 500 PK (U34365.012.0050)
- NEWPORT FASTENERS Sheet Metal Screw, #14 x 1-1/4 in, 18-8 Stainless Steel Flat Head Phillips Drive, 1000 PK (596252)
- NEWPORT FASTENERS Sheet Metal Screw, #10 x 3 in, 18-8 Stainless Steel Hex Head Slotted Drive, 1000 PK (679745)
- NEWPORT FASTENERS Sheet Metal Screw, #8 x 4 in, 18-8 Stainless Steel Oval Head Phillips Drive, 200 PK (403274-200)
- NEWPORT FASTENERS Sheet Metal Screw, 5/16" x 3 in, Zinc Plated Steel Hex Head Slotted Drive, 200 PK (955855)
- NEWPORT FASTENERS Sheet Metal Screw, #10 x 1-1/2 in, 316 Stainless Steel Truss Head Phillips Drive, 500 PK (290449-500)
- NEWPORT FASTENERS Sheet Metal Screw, #8 x 1-1/2 in, 18-8 Stainless Steel Oval Head Phillips Drive, 2000 PK (990536-2000)
- HILLMAN Sheet Metal Screw, #6 x 3/4 in, Zinc Plated Steel Pan Head Phillips Drive (80018)
- Newport Fasteners Sheet Metal Screws