Shop All Sheet Metal Screws
Newport Fasteners
Sheet Metal Screw, #10 x 1-1/2 in, 18-8 Stainless Steel Oval Head Phillips Drive, 2000 PK
Mfr # 128194
Zoro # G306359786
product price: $1,496.99
/pk 2000, $0.75/ea
Free Shipping & Returns
$1,496.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Oval Head
Phillips Drive
Pointed Tip
- System of Measurement Inch
- Screw Size #10
- Fastener Length 1-1/2 in
- Drive Size #2
- Material 18-8 Stainless Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Newport Fasteners
- MFR # 128194
- Zoro # G306359786
- Country of Origin Unknown
- Category Sheet Metal Screws
Dimensions
Screw Size | #10 |
Fastener Length | 1-1/2 in |
Drive Size | #2 |
Details
System of Measurement | Inch |
Head Type | Oval |
Drive | Phillips |
Tip Type | Pointed |
Material | 18-8 Stainless Steel |
Materials for Use With | Thin Stainless Sheet |
Thread Style | Fully Threaded |
Item | Sheet Metal Screw |
Standards | ANSI B18.6.4-1998 |
Description
#10 x 1 1/2" Type AB Self-Tapping Screws/Phillips/Oval Head/18-8 Stainless Steel , 2000PK
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Grade 5, 1/2"-13 Hex Head Cap Screw, Zinc Plated Steel, 3-3/4 in L, 10 PK (U01200.050.0375)
- PRIME-LINE Flat Washer, Fits Bolt Size 5/16" , Steel Zinc Plated Finish, 50 PK (9080728)
- MIDWEST FASTENER Sheet Metal Screw, #8 x 1 in, Black Steel Flat Head Torx Drive, 25 PK (36927)
- NEWPORT FASTENERS 3/8 x 15/16 Dowel Pins/Alloy Steel/Bright Finish , 100PK (PINDOW03000GP)
- NEWPORT FASTENERS Sheet Metal Screw, #12 x 1-1/4 in, 18-8 Stainless Steel Hex Head Hex Drive, 1500 PK (871160)
- NEWPORT FASTENERS Sheet Metal Screw, #10 x 5 in, Zinc Plated Steel Hex Head Slotted Drive, 300 PK (764904)
- NEWPORT FASTENERS Sheet Metal Screw, #12-14 x 3/4 in, Zinc Plated Steel Hex Head Hex Drive, 100 PK (109887-100)
- NEWPORT FASTENERS Sheet Metal Screw, 5/16" x 3/4 in, 18-8 Stainless Steel Hex Head Hex Drive, 500 PK (525857)
- NEWPORT FASTENERS Sheet Metal Screw, #10 x 5/8 in, Zinc Plated 18-8 Stainless Steel Hex Head Hex Drive, 1000 PK (995344-1000)
- NEWPORT FASTENERS Sheet Metal Screw, #8 x 3/4 in, Black Oxide Steel Pan Head Square Drive, 8000 PK (329065)
- MIDWEST FASTENER Sheet Metal Screw, #8 x 1/2 in, 18-8 Stainless Steel Truss Head Phillips Drive, 35 PK (33948)
- Newport Fasteners Self-Tapping Screws