Shop All Set Screws
Newport Fasteners
Set Screws, Oval Point, 1/2-20 x 1", Alloy Steel, Hex Socket, , 5PK
Mfr # 600406-5
Zoro # G706323974
product price: $5,362.99
/pk 5, $1,072.60/ea
Free Shipping & Returns
$5,362.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Hex Drive
- System of Measurement Inch
- Thread Size 1/2"-20
- Point Type Oval
- Material Alloy Steel
- Finish Black Oxide
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Newport Fasteners
- MFR # 600406-5
- Zoro # G706323974
- Country of Origin Unknown
- Category Set Screws
Dimensions
Thread Size | 1/2"-20 |
Overall Length | 1 in |
Details
System of Measurement | Inch |
Drive Type | Hex |
Point Type | Oval |
Material | Alloy Steel |
Finish | Black Oxide |
Item | Set Screw |
Point type | Oval |
Description
Set Screws, Oval Point, 1/2-20 x 1", Alloy Steel, Hex Socket, , 5PK
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Spacer, 1/4 in Screw Size, Plain Nylon, 1/2 in Overall Lg, 0.257 in Inside Dia, 10 PK (13SP237)
- ZORO SELECT Class 10.9, M6-1.00 Hex Head Cap Screw, Zinc Yellow Steel, 35 mm L, 100 PK (M04114.060.0035)
- ZORO SELECT Machine Screw Nut, #12-24, Brass, Not Graded, Plain, 5/32 in Ht, 100 PK (1WA75)
- ZORO SELECT Carriage Bolt, Zinc, 3/8-16x7 L, Pk10 (U08305.037.0700)
- NEWPORT FASTENERS Socket Set Screw, Cone Point, 1/4-28 x 5/16", Alloy Steel, Black Oxide, Hex Socket , 100PK (185799-100)
- NEWPORT FASTENERS Socket Set Screw, Cup Point, 3-56 x 3/32", Alloy Steel, Black Oxide, Hex Socket , 100PK (571103-100)
- NEWPORT FASTENERS Socket Set Screw, Flat Point, DIN 913, M5-0.8x12mm, Alloy Steel Metric Class 14.9 - 45H, 100PK (917159-100)
- NEWPORT FASTENERS Socket Set Screws, Full Dog Point, DIN 915, M8-1.25x8mm, Alloy Steel Metric Class 14.9 - 45H, 100PK (838434-100)
- NEWPORT FASTENERS Socket Set Screw, Half Dog Point, 10-32 x 3/16", Stainless Steel, 18-8, Hex Socket Drive , 100PK (907441-100)
- NEWPORT FASTENERS Socket Set Screw, Knurled Cup Point, 10-32 x 3/16", Alloy Steel, Black Oxide, Hex Socket , 100PK (102904-100)
- ZORO SELECT Socket Set Screw, Cup, 10-32x1-1/4, PK100 (U07852.019.0125)
- Newport Fasteners Set Screws