Shop All Set Screws
Newport Fasteners
Set Screws, Oval Point, 1/2-13 x 1", Alloy Steel, Hex Socket, , 10PK
Mfr # 673865-10
Zoro # G006326750
Free Shipping & Returns
$2,472.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Hex Drive
- System of Measurement Inch
- Thread Size 1/2"-13
- Point Type Oval
- Material Alloy Steel
- Finish Black Oxide
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Newport Fasteners
- MFR # 673865-10
- Zoro # G006326750
- Country of Origin Unknown
- Category Set Screws
Dimensions
Thread Size | 1/2"-13 |
Overall Length | 1 in |
Details
System of Measurement | Inch |
Drive Type | Hex |
Point Type | Oval |
Material | Alloy Steel |
Finish | Black Oxide |
Item | Set Screw |
Point type | Oval |
Description
Set Screws, Oval Point, 1/2-13 x 1", Alloy Steel, Hex Socket, , 10PK
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT M4-0.70 Socket Head Cap Screw, Plain Stainless Steel, 40 mm Length, 50 PK (M51050.040.0040)
- MKT FASTENING Sup-R-Sleeve Sleeve Anchor, 5/16" Dia., 1-1/2" L, Stainless Steel Plain, 10 PK (1710SS0)
- ZORO SELECT M6-1.00 Socket Head Cap Screw, Zinc Plated Steel, 25 mm Length, 100 PK (M07141.060.0025)
- ZORO SELECT Anchor Screws, 14-10x2, Phil TruSS, PK900, Zinc Plated Steel Truss Head 900 PK (1432APT)
- NEWPORT FASTENERS Square Head Set Screw, Cup Point, 5/8-11 x 3", Stainless Steel 18-8, Full Thread , 25PK (309730-25)
- NEWPORT FASTENERS Socket Set Screw, Flat Point, 1/4-20 x 1/2", Alloy Steel, Black Oxide, Hex Socket , 100PK (122563-100)
- NEWPORT FASTENERS Socket Set Screws, Full Dog Point, 8-32 x 1/4", Alloy Steel, Black Oxide, Hex Socket , 5000PK (874584-5000)
- NEWPORT FASTENERS Socket Set Screws, Full Dog Point, 6-40 x 1/4", Alloy Steel, Black Oxide, Hex Socket , 100PK (543803-100)
- NEWPORT FASTENERS Set Screws, Cup Point, M5-0.8 x 20mm, Alloy Steel, Hex Socket, , 100PK (639414-100)
- NEWPORT FASTENERS Socket Set Screw, Flat Point, 3/8-16 x 1/2", Alloy Steel, Black Oxide, Hex Socket , 100PK (118913-100)
- SET SCREW & MANUFACTURING 1/2-13 X 1/2 Cup Point Alloy Hex Socket Set Screw, Black Oxide (H50130500CPX-500)
- Newport Fasteners Set Screws