Shop All Set Screws
Newport Fasteners
Set Screws, Cup Point, M12-1.75 x 12mm, Alloy Steel, Hex Socket, , 25PK
Mfr # 915520-25
Zoro # G706335533
product price: $30.99
/pk 25, $1.24/ea
$30.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Hex Drive
- System of Measurement Metric
- Thread Size M12-1.75
- Point Type Cup
- Material Alloy Steel
- Finish Black Oxide
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Newport Fasteners
- MFR # 915520-25
- Zoro # G706335533
- Country of Origin Unknown
- Category Set Screws
Dimensions
Thread Size | M12-1.75 |
Overall Length | 12 mm |
Details
System of Measurement | Metric |
Drive Type | Hex |
Point Type | Cup |
Material | Alloy Steel |
Finish | Black Oxide |
Item | Set Screw |
Point type | Cone |
Description
Set Screws, Cup Point, M12-1.75 x 12mm, Alloy Steel, Hex Socket, , 25PK
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT M12-1.75 Socket Head Cap Screw, Zinc Plated Steel, 60 mm Length, 50 PK (M07160.120.0060)
- ZORO SELECT Hex Drive Threaded Insert, M10-1.50 Int Thrd Sz, 25 mm L, 15.494 mm Dia., Zinc Alloy, Plain, 25 PK (901050-25)
- ZORO SELECT Fully Threaded Rod, 3/8"-24, 6 ft, Steel, Grade A, Black Oxide Finish (U20360.037.7200)
- AMPG Thumb Screw, 1/4"-20 Thread Size, Knurl High Head Shoulder, Plain 18-8 Stainless Steel, 5/8 in Lg (Z2342SS)
- NEWPORT FASTENERS Nylon Patch Socket Set Screws Cup Point, 5/8-18 x 5/8", Alloy Steel, Black Oxide, Hex Socket , 50PK (731660-50)
- NEWPORT FASTENERS Socket Set Screw, Knurled Cup Point, 1/4-20 x 3/8", Alloy Steel, Black Oxide, Hex Socket , 100PK (648890-100)
- NEWPORT FASTENERS Socket Set Screw, Brass Tip, M4-0.7 x 5mm, Alloy Steel, Black Oxide, Hex Socket , 100PK (662479-100)
- NEWPORT FASTENERS Socket Set Screw, Cup Point, DIN 916, M12-1.75 x 25mm, Stainless Steel A2-70, Hex Socket , 100PK (118212-100)
- NEWPORT FASTENERS Socket Set Screw, Cup Point, DIN 916, M16-2.0x80mm, Alloy Steel Metric Class 14.9 - 45H, 250PK (807799-250)
- NEWPORT FASTENERS Socket Set Screw, Cup Point, 1/4-20 x 1/4", Alloy Steel, Black Oxide, Hex Socket , 100PK (176445-100)
- MIDWEST FASTENER 7/16"-14 x 1" Steel Coarse Thread Hex Socket Headless Set Screws 5PK (34365)
- Newport Fasteners Set Screws