Shop All Set Screws
Newport Fasteners
Set Screws, Cup Point, M10-1.5 x 10mm, Alloy Steel, Hex Socket, , 50PK
Mfr # 871541-50
Zoro # G106332408
product price: $34.85
/pk 50, $0.70/ea
$34.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Hex Drive
- System of Measurement Metric
- Thread Size M10-1.50
- Point Type Cup
- Material Alloy Steel
- Finish Black Oxide
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Newport Fasteners
- MFR # 871541-50
- Zoro # G106332408
- Country of Origin Unknown
- Category Set Screws
Dimensions
Thread Size | M10-1.50 |
Overall Length | 10 mm |
Details
System of Measurement | Metric |
Drive Type | Hex |
Point Type | Cup |
Material | Alloy Steel |
Finish | Black Oxide |
Item | Set Screw |
Point type | Cone |
Description
Set Screws, Cup Point, M10-1.5 x 10mm, Alloy Steel, Hex Socket, , 50PK
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Common Nail, 2-1/2 in L, 8D, Steel, Bright Finish, 10.25 ga, 455 PK (4NEP3)
- ZORO SELECT Threaded Stud, Plain Finish, 25 PK (55981)
- BUILDRIGHT Drywall Screw, #6 x 1 in, Steel, Flat Head Phillips Drive, 1041 PK (53970)
- ZORO SELECT Grade 8, 3/8"-16 Hex Head Cap Screw, Black Oxide Steel, 4-1/4 in L, 10 PK (U04100.037.0425)
- NEWPORT FASTENERS Nylon Patch Socket Set Screws Cup Point, 8-32 x 3/8", Alloy Steel, Black Oxide, Hex Socket , 100PK (739007-100)
- NEWPORT FASTENERS Socket Set Screw, Cup Point, DIN 916, M8-1.25x35mm, Alloy Steel 14.9 - 45H, Zinc, 100PK (506665-100)
- NEWPORT FASTENERS Nylon Patch Socket Set Screws Cup Point, 5/8-18 x 5/8", Alloy Steel, Black Oxide, Hex Socket , 50PK (731660-50)
- NEWPORT FASTENERS Set Screws, Cone Point, 6-32 x 1/8", Alloy Steel, Hex Socket, , 50PK (304667-50)
- NEWPORT FASTENERS Socket Set Screw, Nylon Tip, 10-32 x 5/16", Alloy Steel, Black Oxide, Hex Socket , 100PK (511431-100)
- NEWPORT FASTENERS Nylon Patch Socket Set Screws Cup Point, 1/4-20 x 1/2", Alloy Steel, Black Oxide, Hex Socket , 100PK (695105-100)
- ZORO SELECT Socket Set Screw, Cone, 3/8-16x1/2, PK100 (U07800.037.0050)
- Newport Fasteners Set Screws