Shop All Set Screws
Newport Fasteners
Set Screws, Cup Point - Knurled, M6-1.0 x 8mm, Alloy Steel, Hex Socket, , 50PK
Mfr # 987811-50
Zoro # G606335541
product price: $30.15
/pk 50, $0.60/ea
$30.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Hex Drive
- System of Measurement Metric
- Thread Size M6-1
- Point Type Knurled Cup
- Material Alloy Steel
- Finish Black Oxide
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Newport Fasteners
- MFR # 987811-50
- Zoro # G606335541
- Country of Origin Unknown
- Category Set Screws
Dimensions
Thread Size | M6-1 |
Overall Length | 8 mm |
Details
System of Measurement | Metric |
Drive Type | Hex |
Point Type | Knurled Cup |
Material | Alloy Steel |
Finish | Black Oxide |
Item | Set Screw |
Point type | Cone |
Description
Set Screws, Cup Point - Knurled, M6-1.0 x 8mm, Alloy Steel, Hex Socket, , 50PK
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Double-End Threaded Stud, M14-2mm Thread to M14-2mm Thread, 78 mm, Steel, Plain, 50 PK (M21520.140.0060)
- ZORO SELECT Flat Washer, Fits Bolt Size 5/8" , 18-8 Stainless Steel Plain Finish, 10 PK (WAS40458)
- ZORO SELECT M3-0.50 Socket Head Cap Screw, Zinc Plated Steel, 30 mm Length, 100 PK (M07141.030.0030)
- ZORO SELECT Flat Washer, Fits Bolt Size M22 , Steel Black Oxide Finish, 10 PK (M38100.220.0001)
- NEWPORT FASTENERS Socket Set Screw, Knurled Cup Point, 6-32 x 7/8", Alloy Steel, Black Oxide, Hex Socket , 100PK (592020-100)
- NEWPORT FASTENERS Socket Set Screw, Brass Tip, 6-32 x 5/16", Alloy Steel, Black Oxide, Hex Socket , 100PK (996805-100)
- NEWPORT FASTENERS Socket Set Screw, Flat Point, 1/2-13 x 1/2", Alloy Steel, Black Oxide, Hex Socket , 100PK (827886-100)
- NEWPORT FASTENERS Nylon Patch Socket Set Screws Cup Point, 7/16-20 x 3/8", Alloy Steel, Black Oxide, 500PK (373839-500)
- NEWPORT FASTENERS Socket Set Screws, Full Dog Point, 1/4-20 x 3/4", Alloy Steel, Black Oxide, Hex Socket , 100PK (464519-100)
- NEWPORT FASTENERS Square Head Set Screw, Cup Point, 5/8-11x1 1/4", Alloy Steel Case Hardened, Full Thread, 100PK (661996-100)
- ZORO SELECT Set Screw, ST, M8 x 1.25mm, Cone, 12mm, PK100 (M07800.080.0012)
- Newport Fasteners Set Screws