Shop All Set Screws
Newport Fasteners
Set Screws, Cup Point - Knurled, M5-0.8 x 10mm, Alloy Steel, Hex Socket, , 50PK
Mfr # 870355-50
Zoro # G806332036
product price: $31.69
/pk 50, $0.63/ea
$31.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Hex Drive
- System of Measurement Metric
- Thread Size M5-0.8
- Point Type Knurled Cup
- Material Alloy Steel
- Finish Black Oxide
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Newport Fasteners
- MFR # 870355-50
- Zoro # G806332036
- Country of Origin Unknown
- Category Set Screws
Dimensions
Thread Size | M5-0.8 |
Overall Length | 10 mm |
Details
System of Measurement | Metric |
Drive Type | Hex |
Point Type | Knurled Cup |
Material | Alloy Steel |
Finish | Black Oxide |
Item | Set Screw |
Point type | Cone |
Description
Set Screws, Cup Point - Knurled, M5-0.8 x 10mm, Alloy Steel, Hex Socket, , 50PK
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Socket Set Screw, Cup, M8x1.25mmx30mm, PK10 (M51260.080.0030)
- ZORO SELECT Flat Washer, Fits Bolt Size M16 , Steel Hot Dipped Galvanized Finish, 200 PK (M04237.160.0001)
- ZORO SELECT Shoulder Washer, Fits Bolt Size 1/4 in Nylon, Natural Finish, 40 PK (10SC250062)
- AVK Rivet Nut, M6-1.00 Thread Size, 110.56 mm Flange Dia., 14.73 mm L, Steel, 25 PK (AKS4T-610-4.2)
- NEWPORT FASTENERS Set Screws, Cup Point - Knurled, M5-0.8 x 6mm, Alloy Steel, Hex Socket, , 50PK (131396-50)
- NEWPORT FASTENERS Square Head Set Screw, Dog - Half, 1-8x5", Alloy Steel Case Hardened, Full Thread, 10PK (710944-10)
- NEWPORT FASTENERS Socket Set Screws, Full Dog Point, 5/16-18 x 7/8", Alloy Steel, Black Oxide, Hex Socket , 100PK (360253-100)
- NEWPORT FASTENERS Socket Set Screw, Cup Point, 5/8-11 x 1", Alloy Steel, Black Oxide, Hex Socket , 700PK (570144-700)
- NEWPORT FASTENERS Socket Set Screw, Cup Point, 10-32 x 3/8", Alloy Steel, 316, Hex Socket Drive , 100PK (433298-100)
- NEWPORT FASTENERS Square Head Set Screw, Cup Point, 3/8-16x6", Alloy Steel Case Hardened, Full Thread, 25PK (300626-25)
- SET SCREW & MANUFACTURING 1/4-28 X 4 Cup Point Alloy Hex Socket Set Screw, Black Oxide (H25284000CPX-10)
- Newport Fasteners Set Screws