Shop All Set Screws
Newport Fasteners
Set Screws, Cup Point, 7/16-14 x 7/8", Alloy Steel, Hex Socket, , 100PK
Mfr # 536800-100
Zoro # G006324077
product price: $164.99
/pk 100, $1.65/ea
Free Shipping & Returns
$164.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Hex Drive
- System of Measurement Inch
- Thread Size 7/16"-14
- Overall Length 7/8 in
- Point Type Cup
- Material Alloy Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Newport Fasteners
- MFR # 536800-100
- Zoro # G006324077
- Country of Origin Unknown
- Category Set Screws
Dimensions
Thread Size | 7/16"-14 |
Overall Length | 7/8 in |
Details
System of Measurement | Inch |
Drive Type | Hex |
Point Type | Cup |
Material | Alloy Steel |
Finish | Black Oxide |
Item | Set Screw |
Head Type | Headless |
Description
Set Screws, Cup Point, 7/16-14 x 7/8", Alloy Steel, Hex Socket, , 100PK
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT 1/4"-20 Socket Head Cap Screw, Plain Nylon, 1-1/4 in Length, 20 PK (3425200125)
- STANLEY ENGINEERED FASTENING Free-Running Helical Insert Repair Kit, M18-2.50 (5403-18)
- MIDWEST FASTENER 3/8"-16 x 1" Steel Coarse Thread Slotted Headless Set Screws 20PK (71576)
- ZORO SELECT Fully Threaded Rod, 1/4"-20, 3 ft, Steel, Grade A, Plain Finish (U20200.025.3600)
- NEWPORT FASTENERS Set Screws, Cup Point, M16-2.0 x 50mm, Alloy Steel, Hex Socket, , 10PK (911097-10)
- NEWPORT FASTENERS Socket Set Screw, Cup Point, 5/8-11 x 5", Alloy Steel, Black Oxide, Hex Socket , 150PK (192632-150)
- NEWPORT FASTENERS Socket Set Screws, Full Dog Point, 3/8-24 x 1", Alloy Steel, Black Oxide, Hex Socket , 2000PK (485488-2000)
- NEWPORT FASTENERS Socket Set Screws, Full Dog Point, 1/4-20 x 3/4", Alloy Steel, Black Oxide, Hex Socket , 100PK (464519-100)
- NEWPORT FASTENERS Socket Set Screw, Cone Point, 3/8-24 x 1", Alloy Steel, Black Oxide, Hex Socket , 100PK (809990-100)
- NEWPORT FASTENERS Socket Set Screw, Cup Point, 1/4-20 x 3/16", Stainless Steel, 18-8, Hex Socket Drive , 100PK (425535-100)
- ZORO SELECT Socket Set Screw, Cup, 1/2-13x1/2, PK50 (U51260.050.0050)
- Newport Fasteners Set Screws