Shop All Set Screws
Newport Fasteners
Set Screws, Cup Point, 1/2-13 x 3", Alloy Steel, Hex Socket, , 50PK
Mfr # 975809-50
Zoro # G106334358
product price: $385.99
/pk 50, $7.72/ea
Free Shipping & Returns
$385.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Hex Drive
- System of Measurement Inch
- Thread Size 1/2"-13
- Overall Length 3 in
- Point Type Cup
- Material Alloy Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Newport Fasteners
- MFR # 975809-50
- Zoro # G106334358
- Country of Origin Unknown
- Category Set Screws
Dimensions
Thread Size | 1/2"-13 |
Overall Length | 3 in |
Details
System of Measurement | Inch |
Drive Type | Hex |
Point Type | Cup |
Material | Alloy Steel |
Finish | Black Oxide |
Item | Set Screw |
Point type | Cup |
Description
Set Screws, Cup Point, 1/2-13 x 3", Alloy Steel, Hex Socket, , 50PK
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT M8-1.25 Socket Head Cap Screw, Zinc Plated Steel, 18 mm Length, 100 PK (M07160.080.0018)
- ZORO SELECT Dowel Pin, Plain, 1.5mm Dia. x 6mmL., PK100 (M39080.015.0006)
- ZORO SELECT Fully Threaded Rod, 5/8"-18, 12 in, Steel, Grade 2, Zinc Plated Finish (56089)
- ZORO SELECT M30-3.50 Socket Head Cap Screw, Black Oxide Steel, 100 mm Length, 5 PK (M07000.300.0100)
- NEWPORT FASTENERS Square Head Set Screw, Flat Point, 3/4-10x3", Alloy Steel Case Hardened, Full Thread, 100PK (207692-100)
- NEWPORT FASTENERS Socket Set Screw, Cup Point, 8-32 x 1 3/4", Alloy Steel, Black Oxide, Hex Socket , 5000PK (205808-5000)
- NEWPORT FASTENERS Square Head Set Screw, Cup Point, 1/2-13 x 1", Stainless Steel 18-8, Full Thread , 50PK (574486-50)
- NEWPORT FASTENERS Socket Set Screw, Flat Point, 3/8-16 x 1 1/2", Alloy Steel, Black Oxide, Hex Socket , 1000PK (121469-1000)
- NEWPORT FASTENERS Socket Set Screw, Cone Point, 10-32 x 3/8", Alloy Steel, Black Oxide, Hex Socket , 100PK (123226-100)
- NEWPORT FASTENERS Socket Set Screw, Flat Point, 1/2-13 x 3/8", Alloy Steel, Black Oxide, Hex Socket , 100PK (716898-100)
- ZORO SELECT Set Screw, AST, M6x1mm, Cup, 10mm, PK100 (M07850.060.0010)
- Newport Fasteners Set Screws