Shop All Set Screws
Newport Fasteners
Set Screws, Cone Point, 6-32 x 1/8", Alloy Steel, Hex Socket, , 50PK
Mfr # 304667-50
Zoro # G206315837
product price: $1,283.99
/pk 50, $25.68/ea
Free Shipping & Returns
$1,283.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Hex Drive
- System of Measurement Inch
- Thread Size #6-32
- Overall Length 1/8 in
- Point Type Cone
- Material Alloy Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Newport Fasteners
- MFR # 304667-50
- Zoro # G206315837
- Country of Origin Unknown
- Category Set Screws
Dimensions
Thread Size | #6-32 |
Overall Length | 1/8 in |
Details
System of Measurement | Inch |
Drive Type | Hex |
Point Type | Cone |
Material | Alloy Steel |
Finish | Black Oxide |
Item | Set Screw |
Point type | Cone |
Description
Set Screws, Cone Point, 6-32 x 1/8", Alloy Steel, Hex Socket, , 50PK
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Spacer, #10 Screw Size, Plain Nylon, 1/4 in Overall Lg, 0.194 in Inside Dia, 10 PK (13SP215)
- ZORO SELECT M6-1.00 Socket Head Cap Screw, Plain Stainless Steel, 90 mm Length, 25 PK (M51050.060.0090)
- MIDWEST FASTENER 3/8"-16 Hex Head Cap Screw, 18-8 Stainless Steel, 5 in L, 25 PK (50561)
- ZORO SELECT Shoulder Screw, M5-0.80 Thr Sz, 9.5 mm Thr Lg, 40 mm Shoulder Lg, Alloy Steel, 5 PK (M07111.060.0040)
- NEWPORT FASTENERS Socket Set Screw, Cone Point, DIN 914, M8-1.25x50mm, Alloy Steel Metric Class 14.9 - 45H, 100PK (437912-100)
- NEWPORT FASTENERS Socket Set Screw, Flat Point, 1/4-20 x 1/2", Alloy Steel, Black Oxide, Hex Socket , 100PK (122563-100)
- NEWPORT FASTENERS Socket Set Screw, Cup Point, 3/4-10 x 3/4", Alloy Steel, 18-8, Hex Socket Drive , 25PK (151137-25)
- NEWPORT FASTENERS Square Head Set Screw, Cup Point, 3/8-16x3", Alloy Steel Case Hardened, Full Thread, 500PK (759342-500)
- NEWPORT FASTENERS Square Head Set Screw, Cone Point, 3/8-16x2", Alloy Steel Case Hardened, Full Thread, 750PK (469251-750)
- NEWPORT FASTENERS Set Screws, Oval Point, 1/2-20 x 1", Alloy Steel, Hex Socket, , 5PK (600406-5)
- ZORO SELECT Socket Set Screw, Cup, 7/16-14x3/4, PK100 (SSCIA0430075USA-100BX)
- Newport Fasteners Set Screws