Shop All Lock Nuts
Newport Fasteners
Serrated Lock Nut, M5-0.80, 18-8 Stainless Steel, Not Graded, 2500 PK
Mfr # 977407
Zoro # G606308798
product price: $576.99
/pk 2500, $0.23/ea
Free Shipping & Returns
$576.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Not Graded Material Grade/Class
- Hex Type Standard Hex
- Lock Type Serrated
- Material 18-8 Stainless Steel
- Hex Width 7.78 mm
- Standards DIN 6923
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Newport Fasteners
- MFR # 977407
- Zoro # G606308798
- Country of Origin Unknown
- Category Lock Nuts
Dimensions
Thread Size | M5-0.80 |
Hex Width | 7.78 mm |
Details
Item | Lock Nut |
Hex Type | Standard Hex |
Lock Type | Serrated |
Material | 18-8 Stainless Steel |
Material Grade/Class | Not Graded |
Standards | DIN 6923 |
System of Measurement | Metric |
Description
M5-0.8 Hex Flange Locknuts/Serrated/18-8 Stainless Steel/DIN6923 , 2500PK
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BUILDRIGHT Self-Drilling Screw, #8 x 2 in, Zinc Plated Steel Truss Head Phillips Drive, 93 PK (08828)
- HOLO-KROME HOLO-KROME 8 X 3/16 S/SET 100/BOX (32072)
- MIDWEST FASTENER Grade 5, 1/4"-20 Hex Head Cap Screw, Zinc Plated Steel, 1 in L, 100 PK (00254)
- ZORO SELECT #10-24 x 2 in Combination Phillips/Slotted Round Machine Screw, Zinc Plated Steel, 100 PK (U24212.019.0200)
- NEWPORT FASTENERS Nylon Insert Lock Nut, M24-3.00, Steel, Class 8, Zinc Plated, 25 PK (701685-PR-25)
- NEWPORT FASTENERS Center-Lock Distorted Thread Reversible Lock Nut, 1/2"-13, Steel, Zinc Plated, 400 PK (694203)
- NEWPORT FASTENERS Lock Nut, 7/8"-9, Steel, Grade G, Black Phosphate, 100 PK (808960)
- NEWPORT FASTENERS Serrated Lock Nut, #8-32, Steel, Zinc Plated, 0.13 in Ht, 5000 PK (751705-BR-5000)
- NEWPORT FASTENERS Center-Lock Distorted Thread Reversible Lock Nut, 1"-14, Steel, Zinc Plated, 25 PK (595933-PR-25)
- NEWPORT FASTENERS Nylon Insert Lock Nut, #12-24, 18-8 Stainless Steel, Not Graded, 5000 PK (NB310046B-5000)
- ZORO SELECT Nylon Insert Lock Nut, 7/8"-9, Steel, Grade 2, Zinc Plated, 1 in Ht, 5 PK (U12300.087.0001)
- Newport Fasteners Lock Nuts