Shop All Lock Nuts
Newport Fasteners
Serrated Lock Nut, 5/8"-18, Steel, Zinc Plated, 50 PK
Mfr # 292196-PR-50
Zoro # G806308574
product price: $117.99
/pk 50, $2.36/ea
Free Shipping & Returns
$117.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Thread Size 5/8"-18
- Hex Type Standard Hex
- Material Steel
- Lock Type Serrated
- Finish Zinc Plated
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Newport Fasteners
- MFR # 292196-PR-50
- Zoro # G806308574
- Country of Origin Unknown
- Category Lock Nuts
Dimensions
Thread Size | 5/8"-18 |
Hex Width | 0.922 in |
Details
Item | Lock Nut |
Hex Type | Standard Hex |
Material | Steel |
Lock Type | Serrated |
Finish | Zinc Plated |
System of Measurement | Inch |
Description
5/8"-18 Hex Flange Locknuts/Serrated/Case Hardended Steel/Zinc Plated , 50PK
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Sheet Metal Screw, #8 x 15/16 in, Black Phosphate Steel Oval Head Phillips Drive, 100 PK (1186PK)
- PASLODE Staples, 16 ga, Standard Crown, 1-1/2 in Leg L, Steel, 10500 PK (OT2695)
- MIDWEST FASTENER Nylon Insert Lock Nut, #8-32, Steel, Grade 2, Zinc Plated, 100 PK (03647)
- ZORO SELECT Nylon Insert Lock Nut, 1/4"-20, 18-8 Stainless Steel, Not Graded, Plain, 1/4 in Ht, 50 PK (U51705.025.0001)
- NEWPORT FASTENERS Nylon Insert Lock Nut, 3/8"-16, 18-8 Stainless Steel, Not Graded, 2500 PK (903529-BR-2500)
- NEWPORT FASTENERS Nylon Insert Lock Nut, 5/16"-24, Steel, Yellow Zinc, 2000 PK (904557)
- NEWPORT FASTENERS Nylon Insert Lock Nut, 7/16"-14, Steel, Zinc Plated, 100 PK (NB305283P-100)
- NEWPORT FASTENERS Serrated Lock Nut, 5/16"-18, Steel, Case Hardened, Zinc Plated, 0.17 in Ht, 100 PK (795882-PR-100)
- NEWPORT FASTENERS Nylon Insert Lock Nut, #12-24, 18-8 Stainless Steel, Not Graded, 5000 PK (NB310046B-5000)
- NEWPORT FASTENERS Flexible Top Lock Nut, 1/4"-28, Steel, Cadmium Plated, 0.122 in Ht (NB217321B-1)
- ZORO SELECT External Tooth Lock Washer Lock Nut, #8-32, Steel, Grade 2, Zinc Plated, 1/8 in Ht, 100 PK (KEPI0-80-100P)
- Newport Fasteners Lock Nuts