Shop All Lock Nuts
Newport Fasteners
Serrated Lock Nut, 5/16"-24, Steel, Case Hardened, Zinc Plated, 0.17 in Ht, 100 PK
Mfr # 548581-PR-100
Zoro # G206308846
product price: $40.49
/pk 100, $0.40/ea
$40.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Thread Size 5/16"-24
- Hex Type Standard Hex
- Lock Type Serrated
- Material Steel
- Material Grade/Class Case Hardened
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Newport Fasteners
- MFR # 548581-PR-100
- Zoro # G206308846
- Country of Origin Unknown
- Category Lock Nuts
Dimensions
Thread Size | 5/16"-24 |
Hex Height | 0.17 in |
Hex Width | 0.489 in |
Details
Item | Lock Nut |
Hex Type | Standard Hex |
Lock Type | Serrated |
Material | Steel |
Material Grade/Class | Case Hardened |
Finish | Zinc Plated |
System of Measurement | Inch |
Description
5/16"-24 Hex Flange Locknuts/Serrated/Case Hardended Steel/Zinc Plated , 100PK
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Push-In Rivet, Flat Head, 39/100 in L, Nylon Body, 25 PK (5ZDU4)
- NORD-LOCK Wedge Lock Washer, For Screw Size M20 Steel, Advanced Corrosion Resistance Finish, 2 PK (1543)
- ZORO SELECT Fully Threaded Rod, 7/8"-9, 6 ft, Steel, Grade A, Zinc Plated Finish (U20300.087.7200)
- ZORO SELECT Flat Washer, Fits Bolt Size 3/4" , Steel Zinc Plated Finish, 480 PK (B38400.075.0002)
- NEWPORT FASTENERS Center-Lock Distorted Thread Reversible Lock Nut, 1/4"-20, Steel, Black Zinc, 2000 PK (873026)
- NEWPORT FASTENERS Nylon Insert Lock Nut, 7/16"-14, Steel, Grade A, Zinc Plated, 100 PK (698074-PR-100)
- NEWPORT FASTENERS Nylon Insert Lock Nut, 5/16"-24, Steel, Grade C, Yellow Zinc, 100 PK (314313-PR-100)
- NEWPORT FASTENERS Serrated Lock Nut, 1/2"-20, Steel, Zinc Plated, 0.31 in Ht, 250 PK (210151)
- NEWPORT FASTENERS Nylon Insert Lock Nut, 1-1/2"-6, Steel, Grade 8, Yellow Zinc, 2 PK (247250)
- NEWPORT FASTENERS Nylon Insert Lock Nut, 1/2"-13, 316 Stainless Steel, Not Graded, 100 PK (480081-PR-100)
- ZORO SELECT Serrated Lock Nut, 5/16"-18, 316 Stainless Steel, Not Graded, Plain, 10 PK (U55108.031.0001)
- Newport Fasteners Lock Nuts