Shop All Lock Nuts
Newport Fasteners
Serrated Lock Nut, 3/8"-24, Steel, Zinc Plated, 0.23 in Ht, 100 PK
Mfr # 150112-PR-100
Zoro # G806308505
$51.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Thread Size 3/8"-24
- Hex Type Standard Hex
- Lock Type Serrated
- Material Steel
- Finish Zinc Plated
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Newport Fasteners
- MFR # 150112-PR-100
- Zoro # G806308505
- Country of Origin Unknown
- Category Lock Nuts
Dimensions
Thread Size | 3/8"-24 |
Hex Height | 0.23 in |
Hex Width | 0.551 in |
Details
Item | Lock Nut |
Hex Type | Standard Hex |
Lock Type | Serrated |
Material | Steel |
Finish | Zinc Plated |
System of Measurement | Inch |
Description
3/8"-24 Hex Flange Locknuts/Serrated/Case Hardended Steel/Zinc Plated , 100PK
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Flat Washer, Fits Bolt Size 1/4" , Steel Zinc Yellow Finish, 100 PK (HU-0250USSHZYBAGGR)
- ZORO SELECT Round Standoffs, #4-40 Thrd Sz, 3/16 in Bd L, Nylon Plain, 3/16 in OD, 10 PK (15TSP100)
- BOSTITCH Collated Pin Nail, 3/4 in L, 23 ga (PT-2319-3M)
- ZORO SELECT M4-0.70 Socket Head Cap Screw, Plain Stainless Steel, 10 mm Length, 50 PK (M51050.040.0010)
- NEWPORT FASTENERS Nylon Insert Lock Nut, 1"-14, 316 Stainless Steel, Not Graded, 25 PK (405285-PR-25)
- NEWPORT FASTENERS Lock Nut, 3/8"-16, Steel, Grade 9, Cadmium Yellow, 0.398 in Ht, 3000 PK (NB446006B-3000)
- NEWPORT FASTENERS Nylon Insert Lock Nut, M14-2.00, 18-8 Stainless Steel, Not Graded, 300 PK (483368)
- NEWPORT FASTENERS Nylon Insert Lock Nut, 5/16"-18, Steel, Grade A, Zinc Plated, 100 PK (179130-PR-100)
- NEWPORT FASTENERS Nylon Insert Lock Nut, 5/8"-11, Steel, Zinc Plated, 500 PK (NB305176B-500)
- NEWPORT FASTENERS Serrated Lock Nut, #6-32, Steel, Zinc Plated, 0.1 in Ht, 100 PK (538317-PR-100)
- ZORO SELECT Top Lock Distorted Thread Lock Nut, 1/2"-13, Steel, Grade C, Yellow Zinc, 17/64 in Ht, 50 PK (SLI80501-050P)
- Newport Fasteners Lock Nuts