Shop All Lock Nuts
Newport Fasteners
Serrated Lock Nut, 1/4"-20, Steel, Zinc Plated, 0.14 in Ht, 3500 PK
Mfr # 369298-BR-3500
Zoro # G106308700
product price: $224.99
/pk 3500, $0.06/ea
Free Shipping & Returns
$224.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Thread Size 1/4"-20
- Hex Type Standard Hex
- Material Steel
- Lock Type Serrated
- Finish Zinc Plated
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Newport Fasteners
- MFR # 369298-BR-3500
- Zoro # G106308700
- Country of Origin Unknown
- Category Lock Nuts
Dimensions
Thread Size | 1/4"-20 |
Hex Height | 0.14 in |
Hex Width | 0.428 in |
Details
Item | Lock Nut |
Hex Type | Standard Hex |
Material | Steel |
Lock Type | Serrated |
Finish | Zinc Plated |
System of Measurement | Inch |
Description
1/4"-20 Hex Flange Locknuts/Serrated/Case Hardended Steel/Zinc Plated , 3500PK
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CALBRITE Flat Washer, Fits Bolt Size 3/8" , Stainless Steel Plain Finish (S60300WA00)
- X1 TOOLS External-E Retaining Ring, Steel 5/8 in Shaft Dia, 300 PK (X1E-CON-CLI-ECL-0625x300)
- G.L. HUYETT Lock Nut Coarse Thread 3/8-16 ZB (LNUT-0375C-ZB)
- C.E. SMITH Square U-Bolt, 0.75" Ht, Stainless Steel (15503A)
- NEWPORT FASTENERS Lock Nut, 1-1/8"-7, Steel, Grade 9, Cadmium Yellow, 1.161 in Ht, 100 PK (NB446022B-100)
- NEWPORT FASTENERS Serrated Lock Nut, 5/16"-18, Steel, Case Hardened, Zinc Plated, 0.17 in Ht, 100 PK (795882-PR-100)
- NEWPORT FASTENERS Nylon Insert Lock Nut, #8-32, 18-8 Stainless Steel, Not Graded, Black Oxide, 3000 PK (934470)
- NEWPORT FASTENERS Lock Nut, 5/8"-18, Steel, Grade G, Black Phosphate, 0.32 in Ht, 350 PK (344758)
- NEWPORT FASTENERS Lock Nut, 7/8"-9, Steel, Grade C, Zinc Plated, 0.823 in Ht, 25 PK (125542-PR-25)
- NEWPORT FASTENERS Nylon Insert Lock Nut, #12-24, Steel, Grade A, Zinc Plated, 100 PK (519131-PR-100)
- NEWPORT FASTENERS Top Lock Lock Nut, M10-1.50, Steel, Class 8, Zinc Plated, 1000 PK (754130-BR-1000)
- Newport Fasteners Lock Nuts