Shop All Lock Nuts
Newport Fasteners
Serrated Lock Nut, 1/2"-13, 316 Stainless Steel, Not Graded, 100 PK
Mfr # NB046050P-100
Zoro # G306308975
product price: $269.99
/pk 100, $2.70/ea
Free Shipping & Returns
$269.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Not Graded Material Grade/Class
- Hex Type Standard Hex
- Lock Type Serrated
- Material 316 Stainless Steel
- Hex Width 0.736 in
- System of Measurement Inch
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Newport Fasteners
- MFR # NB046050P-100
- Zoro # G306308975
- Country of Origin Unknown
- Category Lock Nuts
Dimensions
Thread Size | 1/2"-13 |
Hex Width | 0.736 in |
Details
Item | Lock Nut |
Hex Type | Standard Hex |
Lock Type | Serrated |
Material | 316 Stainless Steel |
Material Grade/Class | Not Graded |
System of Measurement | Inch |
Description
1/2-13 Serrated Hex Flange Locknuts/316 Stainless Steel , 100PK
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Wood Screw, #6, 1-1/4 in, Plain 18-8 Stainless Steel Round Head Phillips Drive, 100 PK (U51866.013.0125)
- ZORO SELECT External Retaining Ring, Steel Black Phosphate Finish, 1/2 in Shaft Dia, 10 PK (SHR-50ST PA)
- AUVECO PAK PHIL FLAT WSHR HD T.S., #10 X 1/2, ZINC (AP13027)
- PRECISION BRAND Shim Stock, Roll, Cold Low Stl, 0.0010 In (16700)
- NEWPORT FASTENERS Serrated Lock Nut, 5/16"-18, 316 Stainless Steel, Not Graded, 0.17 in Ht, 100 PK (NB046020P-100)
- NEWPORT FASTENERS Serrated Lock Nut, 1/4"-20, Steel, Zinc Plated, 0.14 in Ht, 100 PK (369298-PR-100)
- NEWPORT FASTENERS Nylon Insert Lock Nut, M24-3.00, Steel, Class 8, Zinc Plated, 25 PK (701685-PR-25)
- NEWPORT FASTENERS Nylon Insert Lock Nut, 5/16"-18, 18-8 Stainless Steel, Not Graded, 100 PK (146193-PR-100)
- NEWPORT FASTENERS Nylon Insert Lock Nut, 5/8"-11, Steel, Zinc Plated, 500 PK (NB305176B-500)
- NEWPORT FASTENERS Nylon Insert Lock Nut, 5/16"-18, Steel, Grade A, Zinc Plated, 100 PK (439720-PR-100)
- MIDWEST FASTENER Nylon Insert Lock Nut, 5/8"-18, Steel, Grade 2, Zinc Plated, 5 PK (71905)
- Newport Fasteners Lock Nuts