Shop All Self-Drilling Screws
Newport Fasteners
Self-Drilling Screw, #8 x 3/4 in, Zinc Plated Steel Truss Head Square Drive, 5000 PK
Mfr # 280774
Zoro # G306299716
product price: $613.99
/pk 5000, $0.12/ea
Free Shipping & Returns
$613.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Truss Head
Square Drive
Drilling Tip
- System of Measurement Inch
- Material Steel
- Finish Zinc Plated
- Materials for Use With Metal
- Standards SAE J78
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Newport Fasteners
- MFR # 280774
- Zoro # G306299716
- Country of Origin Unknown
- Category Self-Drilling Screws
Dimensions
Screw Size | #8 |
Fastener Length | 3/4 in |
Details
System of Measurement | Inch |
Head Type | Truss |
Drive | Square |
Tip Type | Drilling |
Material | Steel |
Finish | Zinc Plated |
Materials for Use With | Metal |
Item | Self-Drilling Screw |
Standards | SAE J78 |
Head Color | Silver |
Description
#8 x 3/4" Self-Drilling Screws/Square/Modified Truss Head/Steel/Zinc/#2 Drill Point , 5000PK
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT 7/16"-20 Socket Head Cap Screw, Black Oxide Steel, 1 in Length, 25 PK (U07040.043.0100)
- ZORO SELECT 1-3/8"-12 Grade 2 Plain Finish Carbon Steel Round Slotted Castle Nut (U12020.137.0001)
- AVK Rivet Nut, M8-1.25 Thread Size, 170.4 mm Flange Dia., 17.53 mm L, Steel, 10 PK (ALS4T-8125-3.8)
- NEWPORT FASTENERS Self-Drilling Screw, #8 x 1 in, Zinc Plated Steel Truss Head Square Drive, 4000 PK (581929)
- NEWPORT FASTENERS Self-Drilling Screw, #12 x 1 in, Zinc Plated Steel Truss Head Square Drive, 3000 PK (260784)
- NEWPORT FASTENERS Self-Drilling Screw, #14 x 2 in, Zinc Plated Steel Flat Head Phillips Drive, 1000 PK (262723-1000)
- NEWPORT FASTENERS Self-Drilling Screw, #10 x 6 in, Zinc Plated Steel Flat Head Phillips Drive, 500 PK (691894)
- NEWPORT FASTENERS Self-Drilling Screw, #10 x 2 in, Zinc Plated Steel Flat Head Square Drive, 2000 PK (709796)
- NEWPORT FASTENERS Self-Drilling Screw, #12 x 2-1/2 in, Zinc Plated Steel Pan Head Phillips Drive, 1000 PK (303912-1000)
- ZORO SELECT Self Drill Screw, #10 x 2 1/2 in, Zinc Plated Steel Round Head Phillips Drive, 2000 PK (TKPPI-1002500-3-2000P)
- Newport Fasteners Self-Drilling Screws