Shop All Self-Drilling Screws
Newport Fasteners
Self-Drilling Screw, #8 x 3/4 in, Zinc Plated Steel Pan Head Square Drive, 100 PK
Mfr # 273201-100
Zoro # G606366545
product price: $24.29
/pk 100, $0.24/ea
$24.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Pan Head
Square Drive
Drilling Tip
- System of Measurement Inch
- Material Steel
- Finish Zinc Plated
- Head Color Silver
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Newport Fasteners
- MFR # 273201-100
- Zoro # G606366545
- Country of Origin Unknown
- Category Self-Drilling Screws
Dimensions
Screw Size | #8 |
Fastener Length | 3/4 in |
Details
System of Measurement | Inch |
Head Type | Pan |
Drive | Square |
Tip Type | Drilling |
Material | Steel |
Finish | Zinc Plated |
Item | Self-Drilling Screw |
Head Color | Silver |
Description
#8-18 x 3/4" Type AB Self-Tapping Screws/Square/Pan Head/Steel/Zinc Plating , 100PK
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Blind Rivet, Dome Head, 3/16 in Dia., 61/64 in L, Aluminum Body, 250 PK (U33190.018.0612)
- ZORO SELECT Shoulder Screw, 1/4"-20 Thr Sz, 7/16 in Thr Lg, 1-1/4 in Shoulder Lg, Alloy Steel, 10 PK (U07111.031.0125)
- MIDWEST FASTENER Wood Screw, #6, 3/4 in, Chrome Brass Oval Head Slotted Drive, 45 PK (61711)
- ZORO SELECT Heavy Hex Nut, 3/4"-10, Steel, Grade C, Black Oxide, 47/64 in Ht, 120 PK (B04025.075.0001)
- NEWPORT FASTENERS Self-Drilling Screw, #12 x 3/4 in, Zinc Plated Steel Pan Head Square Drive, 2750 PK (496141-2750)
- NEWPORT FASTENERS Self-Drilling Screw, #10 x 3/4 in, Zinc Plated Steel Pan Head Square Drive, 100 PK (731608-100)
- NEWPORT FASTENERS Self-Drilling Screw, #10 x 6 in, Zinc Plated Steel Flat Head Phillips Drive, 200 PK (129444)
- NEWPORT FASTENERS Self-Drilling Screw, #10 x 2 in, Zinc Plated Steel Flat Head Phillips Drive, 1000 PK (832885)
- NEWPORT FASTENERS Self-Drilling Screw, #10 x 6 in, Zinc Plated Steel Flat Head Phillips Drive, 500 PK (691894)
- NEWPORT FASTENERS Self-Drilling Screw, 5/16" x 3/4 in, Zinc Plated Steel Hex Head Hex Drive, 1000 PK (737649)
- NEWPORT FASTENERS Self-Drilling Screw, #10 x 7/8 in, Zinc Plated Steel Pan Head Phillips Drive, 4000 PK (714221-4000)
- Newport Fasteners Self-Tapping Screws