Shop All Self-Drilling Screws
Newport Fasteners
Self-Drilling Screw, #8 x 3 in, Plain 410 Stainless Steel Hex Head Hex Drive, 500 PK
Mfr # 672351
Zoro # G606304424
product price: $669.99
/pk 500, $1.34/ea
Free Shipping & Returns
$669.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Hex Head
Hex Drive
Drilling Tip
- System of Measurement Inch
- Drive Size 1/4 in
- Material 410 Stainless Steel
- Finish Plain
- Standards ASME B18.6.3, SAE J78
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Newport Fasteners
- MFR # 672351
- Zoro # G606304424
- Country of Origin Unknown
- Category Self-Drilling Screws
Dimensions
Screw Size | #8 |
Fastener Length | 3 in |
Drive Size | 1/4 in |
Details
System of Measurement | Inch |
Head Type | Hex |
Drive | Hex |
Tip Type | Drilling |
Material | 410 Stainless Steel |
Finish | Plain |
Item | Self-Drilling Screw |
Standards | ASME B18.6.3, SAE J78 |
Head Color | Silver |
Description
#8 x 3" Self-Drilling Screws/Unslotted/Hex Washer Head/410 Stainless Steel/#2 Drill Point , 500PK
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIDWEST FASTENER Flat Washer, Fits Bolt Size 5/16" , Nylon 30 PK (70184)
- TAMPER-PRUF SCREWS #6-32 x 1 in Spanner Pan Tamper Resistant Screw, 18-8 Stainless Steel, Plain Finish, 50 PK (121050)
- ZORO SELECT Grade 5, 3/8"-24 Hex Head Cap Screw, Zinc Plated Steel, 3-1/2 in L, 100 PK (3856BHT5)
- J.W. WINCO Hex Nut, M8, Stainless Steel (8NECA)
- NEWPORT FASTENERS Self-Drilling Screw, #10 x 2 in, Zinc Plated Steel Flat Head Square Drive, 2000 PK (709796)
- NEWPORT FASTENERS Self-Drilling Screw, 3/8" x 1 in, Zinc Plated Steel Hex Head Hex Drive, 750 PK (537266)
- NEWPORT FASTENERS Self-Drilling Screw, #12 x 6 in, Zinc Plated Steel Flat Head Phillips Drive, 400 PK (964576)
- NEWPORT FASTENERS Self-Drilling Screw, #8 x 3/4 in, 18-8 Stainless Steel Flat Head Torx Drive, 5000 PK (133424)
- NEWPORT FASTENERS Self-Drilling Screw, #10 x 1 in, Zinc Plated Steel Flat Head Phillips Drive, 3300 PK (944041-3300)
- NEWPORT FASTENERS Self-Drilling Screw, #10 x 3/4 in, Zinc Plated Steel Pan Head Phillips Drive, 8000 PK (485428-8000)
- NEWPORT FASTENERS Self-Drilling Screw, #8 x 5/8 in, 410 Stainless Steel Hex Head Hex Drive, 1000 PK (880782-1000)
- Newport Fasteners Self-Tapping Screws