Shop All Self-Drilling Screws
Newport Fasteners
Self-Drilling Screw, #8 x 2 in, 410 Stainless Steel Flat Head Phillips Drive, 500 PK
Mfr # 442923-500
Zoro # G106301640
product price: $233.99
/pk 500, $0.47/ea
Free Shipping & Returns
$233.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Flat Head
Phillips Drive
Drilling Tip
- System of Measurement Inch
- Material 410 Stainless Steel
- Thread Style Fully Threaded
- Head Color Silver
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Newport Fasteners
- MFR # 442923-500
- Zoro # G106301640
- Country of Origin Unknown
- Category Self-Drilling Screws
Dimensions
Screw Size | #8 |
Fastener Length | 2 in |
Details
System of Measurement | Inch |
Head Type | Flat |
Drive | Phillips |
Tip Type | Drilling |
Material | 410 Stainless Steel |
Thread Style | Fully Threaded |
Item | Self-Drilling Screw |
Head Color | Silver |
Description
#8 x 2" Self-Drilling Screws/Phillips/Flat Head/410 Series Stainless Steel/#2 Point , 500PK
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NATIONAL HARDWARE EYE BOLT ZNC PLT 1/2X12"" (N221-341)
- PASLODE Staples, 16 ga, Standard Crown, 2 in Leg L, Steel, 7500 PK (OT2258)
- ZORO SELECT Screw Assortment, Steel, Zinc Plated Finish (JBDL24PRMS50)
- PRO-FIT Common Nail, 2 in L, 6D, Steel, Hot Dipped Galvanized Finish (54135)
- NEWPORT FASTENERS Self-Drilling Screw, #12 x 3/4 in, 410 Stainless Steel Flat Head Phillips Drive, 500 PK (454858-500)
- NEWPORT FASTENERS Self-Drilling Screw, #12 x 2-1/2 in, 18-8 Stainless Steel Hex Head Hex Drive, 500 PK (962813)
- NEWPORT FASTENERS Self-Drilling Screw, #12 x 2-1/2 in, Zinc Plated Steel Flat Head Square Drive, 1000 PK (203467)
- NEWPORT FASTENERS Self-Drilling Screw, #12 x 1 in, Zinc Plated Steel Truss Head Square Drive, 3000 PK (260784)
- NEWPORT FASTENERS Self-Drilling Screw, #8 x 3-1/2 in, Plain 410 Stainless Steel Truss Head Phillips Drive, 500 PK (644613)
- NEWPORT FASTENERS Self-Drilling Screw, #10 x 2 in, 18-8 Stainless Steel Pan Head Phillips Drive, 2000 PK (444603)
- DAGGERZ Self-Drilling Screw, #8 x 3/4 in, Clear Zinc Plated Steel Hex Head Hex Drive, 10000 PK (SDZ08034)
- Newport Fasteners Self-Tapping Screws