Shop All Self-Drilling Screws
Newport Fasteners
Self-Drilling Screw, #8 x 2-1/4 in, Zinc Plated Steel Truss Head Phillips Drive, 2000 PK
Mfr # 513669
Zoro # G306304311
product price: $515.99
/pk 2000, $0.26/ea
Free Shipping & Returns
$515.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Truss Head
Phillips Drive
Drilling Tip
- System of Measurement Inch
- Drive Size #2
- Material Steel
- Finish Zinc Plated
- Materials for Use With Metal
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Newport Fasteners
- MFR # 513669
- Zoro # G306304311
- Country of Origin Unknown
- Category Self-Drilling Screws
Dimensions
Screw Size | #8 |
Fastener Length | 2-1/4 in |
Drive Size | #2 |
Details
System of Measurement | Inch |
Head Type | Truss |
Drive | Phillips |
Tip Type | Drilling |
Material | Steel |
Finish | Zinc Plated |
Materials for Use With | Metal |
Item | Self-Drilling Screw |
Standards | SAE J78 |
Head Color | Silver |
Description
#8 x 2 1/4" Self-Drilling Screws/Phillips/Modified Truss Head/Steel/Zinc/#2 Drill Point , 2000PK
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MORTON Washer, Fits Bolt Size 1-1/4" Case Hardened Steel, Black Oxide Finish (SP-8)
- BUILDRIGHT Self-Drilling Screw, #10 x 1 in, Painted Steel Hex Head Hex Drive, 109 PK (09545)
- ZORO SELECT Spring Nut, #10-24, Square Shape, Steel, Not Graded, Phosphate Finish, 25 PK (ADVD7931-1024-4)
- ZORO SELECT M12-1.75 Socket Head Cap Screw, Black Oxide Steel, 80 mm Length, 25 PK (M07000.120.0080)
- NEWPORT FASTENERS Self-Drilling Screw, #6 x 1 in, Zinc Plated Steel Truss Head Phillips Drive, 7000 PK (395170)
- NEWPORT FASTENERS Self-Drilling Screw, #6 x 2 in, Zinc Plated Steel Hex Head Hex Drive, 2000 PK (758232-2000)
- NEWPORT FASTENERS Self-Drilling Screw, #14 x 5/8 in, Zinc Plated Steel Pan Head Combination Phillips/Slotted Drive (585269-4000)
- NEWPORT FASTENERS Self-Drilling Screw, #6 x 1-1/2 in, Zinc Plated Steel Pan Head Torx Drive, 4500 PK (306361)
- NEWPORT FASTENERS Self-Drilling Screw, #8 x 3/4 in, Zinc Plated Steel Truss Head Square Drive, 5000 PK (280774)
- NEWPORT FASTENERS Self-Drilling Screw, #14 x 8 in, Zinc Plated Steel Hex Head Hex Drive, 300 PK (432558-300)
- MIDWEST FASTENER Self-Drilling Screw, #10 x 1 in, Zinc Plated Steel Wafer Head Phillips Drive, 100 PK (51685)
- Newport Fasteners Self-Tapping Screws