Shop All Self-Drilling Screws
Newport Fasteners
Self-Drilling Screw, #8 x 1/4 in, Zinc Plated Steel Pan Head Square Drive, 10000 PK
Mfr # 952706
Zoro # G606367320
product price: $989.99
/pk 10000, $0.10/ea
Free Shipping & Returns
$989.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Pan Head
Square Drive
Drilling Tip
- Screw Size #8
- System of Measurement Inch
- Material Steel
- Finish Zinc Plated
- Materials for Use With Metal, Non-Ferrous Castings, Plastic, Resin-Filled Plywood
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Newport Fasteners
- MFR # 952706
- Zoro # G606367320
- Country of Origin Unknown
- Category Self-Drilling Screws
Dimensions
Screw Size | #8 |
Fastener Length | 1/4 in |
Details
System of Measurement | Inch |
Head Type | Pan |
Drive | Square |
Tip Type | Drilling |
Material | Steel |
Finish | Zinc Plated |
Materials for Use With | Metal, Non-Ferrous Castings, Plastic, Resin-Filled Plywood |
Thread Style | Fully Threaded |
Item | Self-Drilling Screw |
Standards | ASME B18.6.3, SAE J933 |
Head Color | Silver |
Description
#8 x 1/4" Type B Self-Tapping Screws/Square/Pan Head/Steel/Zinc , 10000PK
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Not Graded, M8-1.25 Hex Head Cap Screw, Plain Stainless Steel, 70 mm L, 50 PK (M51000.080.0070)
- ZORO SELECT Grade 5, 3/8"-24 Hex Head Cap Screw, Zinc Plated Steel, 1/2 in L, 50 PK (U01062.037.0050)
- HILLMAN 9X3 PP T-25 EXT DECK SCW BRONZE 5LB (48611)
- ZORO SELECT Thick Fender Washer, Fits Bolt Size 5/8" , Steel Zinc Plated Finish, 5 PK (Z9690)
- NEWPORT FASTENERS Self-Drilling Screw, #8 x 3 in, Zinc Plated Steel Flat Head Phillips Drive, 1400 PK (867811-1400)
- NEWPORT FASTENERS Self-Drilling Screw, #10 x 2 in, 18-8 Stainless Steel Pan Head Phillips Drive, 2000 PK (444603)
- NEWPORT FASTENERS Self-Drilling Screw, #6 x 1-1/2 in, Zinc Plated Steel Pan Head Phillips Drive, 1000 PK (824855-1000)
- NEWPORT FASTENERS Self-Drilling Screw, #14 x 6 in, Zinc Plated Steel Hex Head Hex Drive, 400 PK (503060-400)
- NEWPORT FASTENERS Self-Drilling Screw, #8 x 1 in, Zinc Plated Steel Wafer Head Phillips Drive, 5000 PK (664275-5000)
- NEWPORT FASTENERS Self-Drilling Screw, #8 x 1 in, Black Phosphate Steel Truss Head Phillips Drive, 4000 PK (392356)
- BUILDRIGHT Self-Drilling Screw, #10 x 2 in, Painted Steel Hex Head Hex Drive, 72 PK (09559)
- Newport Fasteners Self-Tapping Screws