Shop All Self-Drilling Screws
Newport Fasteners
Self-Drilling Screw, #8 x 1/2 in, Zinc Plated Steel Pan Head Phillips Drive, 6700 PK
Mfr # 501928-6700
Zoro # G006304567
product price: $157.99
/pk 6700, $0.02/ea
Free Shipping & Returns
$157.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Pan Head
Phillips Drive
Drilling Tip
- Screw Size #8
- System of Measurement Inch
- Fastener Length 1/2 in
- Material Steel
- Finish Zinc Plated
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Newport Fasteners
- MFR # 501928-6700
- Zoro # G006304567
- Country of Origin Unknown
- Category Self-Drilling Screws
Dimensions
Screw Size | #8 |
Fastener Length | 1/2 in |
Details
System of Measurement | Inch |
Head Type | Pan |
Drive | Phillips |
Tip Type | Drilling |
Material | Steel |
Finish | Zinc Plated |
Thread Style | Fully Threaded |
Item | Self-Drilling Screw |
Head Color | Silver |
Description
#8 x 1/2" Self-Drilling Screws/Phillips/Pan Head/Steel/Zinc Plating/#2 Point , 6700PK
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Deck Nail, Flat, Galv, 16d, PK440 (4NEX8)
- HILLMAN 0.25 x 1.5 in. Zinc Plated Fender Washer, 100PK (290018)
- DEWALT Lok-Bolt AS Sleeve Anchor, 5/8" Dia., 5-3/4" L, Carbon Steel Zinc Plated, 10 PK (05045S-PWR)
- ZORO SELECT Fully Threaded Rod, 7/16"-20, 2 ft, Stainless Steel, 18-8, Plain Finish (U51067.043.2400)
- NEWPORT FASTENERS Self-Drilling Screw, #8 x 3/4 in, 18-8 Stainless Steel Flat Head Torx Drive, 5000 PK (133424)
- NEWPORT FASTENERS Self-Drilling Screw, #6 x 3/8 in, Plain 316 Stainless Steel Round Head Hammer Drive Drive, 10000 PK (178927)
- NEWPORT FASTENERS Self-Drilling Screw, #14 x 5/8 in, Zinc Plated Steel Pan Head Combination Phillips/Slotted Drive (585269-4000)
- NEWPORT FASTENERS Self-Drilling Screw, #14 x 4 in, Zinc Plated Steel Hex Head Hex Drive, 500 PK (208549-500)
- NEWPORT FASTENERS Self-Drilling Screw, #12 x 3/4 in, 410 Stainless Steel Flat Head Phillips Drive, 500 PK (454858-500)
- NEWPORT FASTENERS Self-Drilling Screw, 5/16" x 3/4 in, Zinc Plated Steel Hex Head Hex Drive, 1000 PK (737649)
- DAGGERZ Self-Drilling Screw, #12 x 3/4 in, Clear Zinc Plated Steel Pan Head Phillips Drive, 5000 PK (PPSDZ12034)
- Newport Fasteners Self-Tapping Screws