Shop All Self-Drilling Screws
Newport Fasteners
Self-Drilling Screw, #8 x 1 in, Black Oxide Steel Hex Head Hex Drive, 6000 PK
Mfr # 168910
Zoro # G906299468
product price: $901.99
/pk 6000, $0.15/ea
Free Shipping & Returns
$901.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Hex Head
Hex Drive
Drilling Tip
- System of Measurement Inch
- Drive Size 1/4 in
- Material Steel
- Finish Black Oxide
- Standards ASME B18.6.3, SAE J78
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Newport Fasteners
- MFR # 168910
- Zoro # G906299468
- Country of Origin Unknown
- Category Self-Drilling Screws
Dimensions
Screw Size | #8 |
Fastener Length | 1 in |
Drive Size | 1/4 in |
Details
System of Measurement | Inch |
Head Type | Hex |
Drive | Hex |
Tip Type | Drilling |
Material | Steel |
Finish | Black Oxide |
Item | Self-Drilling Screw |
Standards | ASME B18.6.3, SAE J78 |
Head Color | Black |
Description
#8 x 1" Self-Drilling Screws/Unslotted/Hex Washer Head/Steel/Black Oxide/#2 Drill Point , 6000PK
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Flat Washer, Fits Bolt Size 1" , Steel Zinc Plated Finish, 5 PK (U38205.100.0001)
- ZORO SELECT Grade 5, 5/8"-11 Hex Head Cap Screw, Zinc Plated Steel, 2-1/4 in L, 5 PK (U01200.062.0225)
- ZORO SELECT M8-1.25 Socket Head Cap Screw, Black Oxide Steel, 20 mm Length, 100 PK (M07150.080.0020)
- ZORO SELECT Rivet Nut, M8-1.25 Thread Size, 0.685 in Flange Dia., 0.774 in L, Steel, 25 PK (M69135.080.0312)
- NEWPORT FASTENERS Self-Drilling Screw, 1/4"-28 x 6 in, Climaseal Steel Hex Head Hex Drive, 250 PK (851427-250)
- NEWPORT FASTENERS Self-Drilling Screw, #10-24 x 1 in, Zinc Plated Steel Wafer Head Phillips Drive, 250 PK (331447-250)
- NEWPORT FASTENERS Self-Drilling Screw, #10 x 3/4 in, 410 Stainless Steel Flat Head Square Drive, 500 PK (206715-500)
- NEWPORT FASTENERS Self-Drilling Screw, #14 x 1 in, Zinc Plated Steel Truss Head Torx Drive, 2000 PK (665442)
- NEWPORT FASTENERS Self-Drilling Screw, #14 x 3/8 in, Zinc Plated Steel Round Head Hammer Drive Drive, 4000 PK (241478)
- NEWPORT FASTENERS Self-Drilling Screw, #6 x 1-1/2 in, Zinc Plated Steel Pan Head Torx Drive, 4500 PK (306361)
- NEWPORT FASTENERS Self-Drilling Screw, #10 x 3 in, Black Oxide 18-8 Stainless Steel Flat Head Phillips Drive, 1000 PK (411432)
- Newport Fasteners Self-Tapping Screws