Shop All Self-Drilling Screws
Newport Fasteners
Self-Drilling Screw, #8 x 1-3/4 in, 316 Stainless Steel Flat Head Phillips Drive, 500 PK
Mfr # 662308-500
Zoro # G006366602
product price: $196.99
/pk 500, $0.39/ea
Free Shipping & Returns
$196.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Flat Head
Phillips Drive
Drilling Tip
- System of Measurement Inch
- Material 316 Stainless Steel
- Thread Style Fully Threaded
- Head Color Silver
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Newport Fasteners
- MFR # 662308-500
- Zoro # G006366602
- Country of Origin Unknown
- Category Self-Drilling Screws
Dimensions
Screw Size | #8 |
Fastener Length | 1-3/4 in |
Details
System of Measurement | Inch |
Head Type | Flat |
Drive | Phillips |
Tip Type | Drilling |
Material | 316 Stainless Steel |
Thread Style | Fully Threaded |
Item | Self-Drilling Screw |
Head Color | Silver |
Description
#8 x 1 3/4" Type A Self-Tapping Screws/Phillips/Flat Head/Stainless Steel 316 , 500PK
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HILLMAN Deck Screw, #8 x 8 in, Torx Drive (48597)
- ZORO SELECT Socket Set Screw, Cup, 8-32x1/2, PK100 (U51260.016.0050)
- ZORO SELECT Pin, Steel 420-560 HV30, 6mm dia., PK25 (M39150.060.0030)
- ZORO SELECT .093X2 1/2 HITCH PIN CLIPS ZINC (09340PH)
- NEWPORT FASTENERS Self-Drilling Screw, #14 x 1 in, 316 Stainless Steel Flat Head Phillips Drive, 500 PK (197913-500)
- NEWPORT FASTENERS Self-Drilling Screw, #8 x 3 in, Zinc Plated Steel Truss Head Phillips Drive, 1500 PK (779265-1500)
- NEWPORT FASTENERS Self-Drilling Screw, #10 x 1-1/2 in, Black Oxide Steel Flat Head Phillips Drive, 4000 PK (560084)
- NEWPORT FASTENERS Self-Drilling Screw, #6 x 5/8 in, 410 Stainless Steel Hex Head Hex Drive, 1000 PK (988780-1000)
- NEWPORT FASTENERS Self-Drilling Screw, #10 x 2-1/2 in, Zinc Plated Steel Flat Head Square Drive, 50 PK (198107-50)
- NEWPORT FASTENERS Self-Drilling Screw, #6 x 1-1/2 in, Zinc Plated Steel Flat Head Square Drive, 100 PK (648510-100)
- TEKS Self-Drilling Screw, #12 x 3/4 in, Climaseal Steel Hex Head External Hex Drive, 500 PK (1087000)
- Newport Fasteners Self-Tapping Screws