Shop All Self-Drilling Screws
Newport Fasteners
Self-Drilling Screw, #8 x 1-3/4 in, 18-8 Stainless Steel Flat Head Phillips Drive, 500 PK
Mfr # 141019-500
Zoro # G206365641
product price: $107.99
/pk 500, $0.22/ea
Free Shipping & Returns
$107.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Flat Head
Phillips Drive
Drilling Tip
- Screw Size #8
- System of Measurement Inch
- Material 18-8 Stainless Steel
- Thread Style Fully Threaded
- Head Color Silver
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Newport Fasteners
- MFR # 141019-500
- Zoro # G206365641
- Country of Origin Unknown
- Category Self-Drilling Screws
Dimensions
Screw Size | #8 |
Fastener Length | 1-3/4 in |
Details
System of Measurement | Inch |
Head Type | Flat |
Drive | Phillips |
Tip Type | Drilling |
Material | 18-8 Stainless Steel |
Thread Style | Fully Threaded |
Item | Self-Drilling Screw |
Head Color | Silver |
Description
#8 x 1 3/4" Type A Self-Tapping Screws/Phillips/Flat Head/Stainless Steel 18-8 , 500PK
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT External-E E-Clip, Steel Black Phosphate Finish, 6 mm Shaft Dia, 100 PK (DE-5ST PA)
- ZORO SELECT Grade 5, 5/8"-11 Hex Head Cap Screw, Zinc Plated Steel, 7-1/2 in L, 5 PK (U01200.062.0750)
- ZORO SELECT #8-32 x 29/32 in Slotted Flat Machine Screw, Plain Nylon, 50 PK (020832A100)
- TITAN FASTENERS 5/16in Flat Washer - SAE - 11/32in I.D. - Steel - Yellow Zinc - Grade 8 - Pkg of 100 (HGD05)
- NEWPORT FASTENERS Self-Drilling Screw, #8 x 2 in, 18-8 Stainless Steel Flat Head Phillips Drive, 500 PK (325163-500)
- NEWPORT FASTENERS Self-Drilling Screw, #8 x 5/8 in, 18-8 Stainless Steel Flat Head Phillips Drive, 4000 PK (226499-4000)
- NEWPORT FASTENERS Self-Drilling Screw, #8 x 4 in, 18-8 Stainless Steel Flat Head Phillips Drive, 200 PK (195198-200)
- NEWPORT FASTENERS Self-Drilling Screw, #8 x 5/8 in, 18-8 Stainless Steel Round Head Hammer Drive Drive, 10000 PK (844762)
- NEWPORT FASTENERS Self-Drilling Screw, 5/16"-18 x 2 in, Zinc Plated Steel Hex Head Hex Drive, 400 PK (445234)
- NEWPORT FASTENERS Self-Drilling Screw, #10 x 2 in, Zinc Plated Steel Flat Head Phillips Drive, 2000 PK (839793-2000)
- HANDI-MAN MARINE Self-Drilling Screw, #14 x 1-1/2 in, Stainless Steel Oval Head Phillips Drive (B-647)
- Newport Fasteners Self-Drilling Screws