Shop All Self-Drilling Screws
Newport Fasteners
Self-Drilling Screw, #6 x 1 in, Black Oxide 18-8 Stainless Steel Flat Head Phillips Drive, 5000 PK
Mfr # 466493
Zoro # G106366083
product price: $918.99
/pk 5000, $0.18/ea
Free Shipping & Returns
$918.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Flat Head
Phillips Drive
Drilling Tip
- System of Measurement Inch
- Drive Size #2
- Material 18-8 Stainless Steel
- Finish Black Oxide
- Materials for Use With Thin Sheet Metal
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Newport Fasteners
- MFR # 466493
- Zoro # G106366083
- Country of Origin Unknown
- Category Self-Drilling Screws
Dimensions
Screw Size | #6 |
Fastener Length | 1 in |
Drive Size | #2 |
Details
System of Measurement | Inch |
Head Type | Flat |
Drive | Phillips |
Tip Type | Drilling |
Material | 18-8 Stainless Steel |
Finish | Black Oxide |
Materials for Use With | Thin Sheet Metal |
Thread Style | Fully Threaded |
Item | Self-Drilling Screw |
Standards | ASME B18.6.3 |
Head Color | Black |
Description
#6 x 1" Type A Self-Tapping Screws/Phillips/Flat Head/18-8 Stainless Steel/Black Oxide , 5000PK
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Threaded Stud, Zinc Plated Finish, 10 PK (32384)
- ZORO SELECT Class 8.8, M10-1.50 Hex Head Cap Screw, Zinc Plated Steel, 45 mm L, 50 PK (M01200.100.0045)
- ZORO SELECT Shoulder Screw, 5/8"-11 Thr Sz, 7/8 in Thr Lg, 4 in Shoulder Lg, Alloy Steel (U07111.075.0400)
- MIDWEST FASTENER 3/8"-24 Socket Head Cap Screw, Plain Steel, 1 in Length, 5 PK (60317)
- NEWPORT FASTENERS Self-Drilling Screw, #4 x 5/16 in, Black Oxide Steel Pan Head Phillips Drive, 10000 PK (545783)
- NEWPORT FASTENERS Self-Drilling Screw, #8 x 5/8 in, Black Oxide Steel Pan Head Phillips Drive, 10000 PK (685058)
- NEWPORT FASTENERS Self-Drilling Screw, #14 x 4 in, 410 Stainless Steel Hex Head Hex Drive, 100 PK (729124-100)
- NEWPORT FASTENERS Self-Drilling Screw, #4 x 3/16 in, Zinc Plated Steel Pan Head Phillips Drive, 10000 PK (229806)
- NEWPORT FASTENERS Self-Drilling Screw, #8 x 1 in, Zinc Plated Steel Hex Head Hex Drive, 6000 PK (832245)
- NEWPORT FASTENERS Self-Drilling Screw, #12 x 4 in, Zinc Plated Steel Hex Head Hex Drive, 500 PK (793948)
- BUILDRIGHT Self-Drilling Screw, #10 x 1-1/2 in, Painted Steel Hex Head Hex Drive, 429 PK (09567)
- Newport Fasteners Self-Tapping Screws