Shop All Self-Drilling Screws
Newport Fasteners
Self-Drilling Screw, #6 x 1-1/2 in, Zinc Plated Steel Pan Head Torx Drive, 4500 PK
Mfr # 306361
Zoro # G306365855
product price: $664.99
/pk 4500, $0.15/ea
Free Shipping & Returns
$664.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Pan Head
Torx Drive
Drilling Tip
- Screw Size #6
- System of Measurement Inch
- Fastener Length 1-1/2 in
- Drive Size T15
- Material Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Newport Fasteners
- MFR # 306361
- Zoro # G306365855
- Country of Origin Unknown
- Category Self-Drilling Screws
Dimensions
Screw Size | #6 |
Fastener Length | 1-1/2 in |
Drive Size | T15 |
Details
System of Measurement | Inch |
Head Type | Pan |
Drive | Torx |
Tip Type | Drilling |
Material | Steel |
Finish | Zinc Plated |
Materials for Use With | Thin Metal, Resin-Filled Plywood |
Thread Style | Fully Threaded |
Item | Self-Drilling Screw |
Standards | SAE J933 |
Head Color | Silver |
Description
#6 x 1 1/2" Type AB Self-Tapping Screws/Six-Lobe /Pan Head/Steel/Zinc , 4500PK
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT M3-0.50 Socket Head Cap Screw, Black Oxide Steel, 20 mm Length, 100 PK (M07000.030.0020)
- ZORO SELECT Fully Threaded Stud, 5/8"-11, 6 in, Stainless Steel, 316, Plain Finish, 2 PK (32532)
- MIDWEST FASTENER 1/4"-20 x 3 in Phillips Pan Machine Screw, Zinc Plated Steel, 100 PK (07366)
- METRIC BLUE Tap Washer, Schnorr Series, METBLUE, M10 (UST202345)
- NEWPORT FASTENERS Self-Drilling Screw, #12 x 1-1/2 in, Zinc Plated Steel Hex Head Hex Drive, 2000 PK (167713)
- NEWPORT FASTENERS Self-Drilling Screw, #12 x 1-1/2 in, Zinc Plated Steel Pan Head Phillips Drive, 500 PK (633740-500)
- NEWPORT FASTENERS Self-Drilling Screw, #12 x 3 in, Zinc Plated Steel Pan Head Phillips Drive, 1000 PK (469480-1000)
- NEWPORT FASTENERS Self-Drilling Screw, #10 x 1 in, 18-8 Stainless Steel Flat Head Torx Drive, 2500 PK (505670)
- NEWPORT FASTENERS Self-Drilling Screw, #8 x 1-3/4 in, Zinc Plated Steel Flat Head Phillips Drive, 100 PK (444099-100)
- NEWPORT FASTENERS Self-Drilling Screw, #8 x 1/2 in, Zinc Plated Steel Pan Head Combination Phillips/Slotted Drive (366278)
- ZORO SELECT Self Drill Screw, #12 x 1 in, Zinc Plated Steel Hex Head External Hex Drive, 450 PK (TKHWI-1201000-3-450P)
- Newport Fasteners Self-Tapping Screws