Shop All Self-Drilling Screws
Newport Fasteners
Self-Drilling Screw, 5/16" x 2 in, 18-8 Stainless Steel Hex Head Hex Drive, 300 PK
Mfr # 846442
Zoro # G706307011
product price: $1,728.99
/pk 300, $5.76/ea
Free Shipping & Returns
$1,728.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Hex Head
Hex Drive
Drilling Tip
- Screw Size 5/16"
- System of Measurement Inch
- Drive Size 1/2 in
- Material 18-8 Stainless Steel
- Standards ASME B18.6.3, SAE J78
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Newport Fasteners
- MFR # 846442
- Zoro # G706307011
- Country of Origin Unknown
- Category Self-Drilling Screws
Dimensions
Screw Size | 5/16" |
Fastener Length | 2 in |
Drive Size | 1/2 in |
Details
System of Measurement | Inch |
Head Type | Hex |
Drive | Hex |
Tip Type | Drilling |
Material | 18-8 Stainless Steel |
Item | Self-Drilling Screw |
Standards | ASME B18.6.3, SAE J78 |
Head Color | Silver |
Description
5/16"x2" Self-Drilling Screws/Unslotted/Hex Washer Head/18-8 Stainless Steel/#3 Drill Point , 300PK
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIDWEST FASTENER Class 10.9, M12-1.75 Flange Bolt, Black Phosphate Steel, 50 mm L, 3 PK (78465)
- MIDWEST FASTENER 5/16"-18 Zinc Plated Steel Coarse Thread Square Nuts 20PK (64487)
- ZORO SELECT M6-1.00 Socket Head Cap Screw, Black Oxide Steel, 35 mm Length, 100 PK (SC2206035-100P)
- ZORO SELECT Grade 5, 1/4"-28 Hex Head Cap Screw, Black Oxide Steel, 6 in L, 25 PK (U01060.025.0600)
- NEWPORT FASTENERS Self-Drilling Screw, 5/16" x 1 in, 18-8 Stainless Steel Hex Head Hex Drive, 1000 PK (136635)
- NEWPORT FASTENERS Self-Drilling Screw, #14 x 2-1/2 in, 18-8 Stainless Steel Flat Head Phillips Drive, 100 PK (511470-100)
- NEWPORT FASTENERS Self-Drilling Screw, #8 x 1 in, Black Phosphate Steel Truss Head Phillips Drive, 4000 PK (392356)
- NEWPORT FASTENERS Self-Drilling Screw, #10 x 1-3/4 in, 18-8 Stainless Steel Flat Head Phillips Drive, 500 PK (883192-500)
- NEWPORT FASTENERS Self-Drilling Screw, 1/4"-20 x 3 in, Zinc Plated Steel Hex Head Hex Drive, 500 PK (384136)
- NEWPORT FASTENERS Self-Drilling Screw, #12 x 3/4 in, Zinc Plated Steel Pan Head Torx Drive, 5000 PK (863462)
- MIDWEST FASTENER Self-Drilling Screw, #6 x 1-5/8 in, Black Phosphate Steel Flat Head Phillips Drive, 5000 PK (08003)
- Newport Fasteners Self-Drilling Screws