Shop All Self-Drilling Screws
Newport Fasteners
Self-Drilling Screw, 5/16" x 2-1/2 in, Zinc Plated Steel Hex Head Hex Drive, 600 PK
Mfr # 230843
Zoro # G006299399
product price: $1,107.99
/pk 600, $1.85/ea
Free Shipping & Returns
$1,107.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Hex Head
Hex Drive
Drilling Tip
- Screw Size 5/16"
- System of Measurement Inch
- Fastener Length 2-1/2 in
- Drive Size 1/2 in
- Material Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Newport Fasteners
- MFR # 230843
- Zoro # G006299399
- Country of Origin Unknown
- Category Self-Drilling Screws
Dimensions
Screw Size | 5/16" |
Fastener Length | 2-1/2 in |
Drive Size | 1/2 in |
Details
System of Measurement | Inch |
Head Type | Hex |
Drive | Hex |
Tip Type | Drilling |
Material | Steel |
Finish | Zinc Plated |
Materials for Use With | Metal |
Item | Self-Drilling Screw |
Standards | ASME B18.6.3-2010 |
Head Color | Silver |
Description
5/16"x2 1/2" Self-Drilling Screws/Unslt/Hex Washer Hd/Zinc/Bonded Neop. Washer/#3 Drill Point,600PK
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STANLEY Heavy Duty Staples, T50, 24 ga, Narrow Crown, 1/4 in Leg L, Steel, 1000 PK (TRA704T)
- BUILDRIGHT Self-Drilling Screw, #6 x 1/2 in, Zinc Plated Steel Pan Head Phillips Drive, 2460 PK (09826)
- MIDWEST FASTENER 5/16"-24 Socket Head Cap Screw, Plain Steel, 1 in Length, 6 PK (79548)
- VELCRO BRAND Reclosable Fastener, Disc, Black, 75 PK (90089)
- NEWPORT FASTENERS Self-Drilling Screw, #8 x 3-1/2 in, Plain 410 Stainless Steel Truss Head Phillips Drive, 500 PK (644613)
- NEWPORT FASTENERS Self-Drilling Screw, #12 x 1-1/2 in, Zinc Plated Steel Hex Head Hex Drive, 2000 PK (167713)
- NEWPORT FASTENERS Self-Drilling Screw, 3/8" x 1 in, Zinc Plated Steel Hex Head Slotted Drive, 750 PK (331915)
- NEWPORT FASTENERS Self-Drilling Screw, 1/4"-20 x 3 in, Zinc Plated Steel Flat Head Phillips Drive, 700 PK (618702)
- NEWPORT FASTENERS Self-Drilling Screw, #8 x 1-1/4 in, Green Ceramic Steel Wafer Head Phillips Drive, 1000 PK (653355)
- NEWPORT FASTENERS Self-Drilling Screw, #10 x 3/4 in, Zinc Plated Steel Hex Head Slotted Drive, 4000 PK (542005-4000)
- ZORO SELECT Self Drilling Screw, #12 x 2 in, zinc plated Steel Hex Washer Head External Hex Drive, 1000 PK (TKHWBSI-1202000-3-1000P)
- Newport Fasteners Self-Tapping Screws