Shop All Self-Drilling Screws
Newport Fasteners
Self-Drilling Screw, #2 x 1/8 in, Plain 316 Stainless Steel Round Head Hammer Drive Drive, 10000 PK
Mfr # 654966
Zoro # G406366769
product price: $1,309.99
/pk 10000, $0.13/ea
Free Shipping & Returns
$1,309.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Drilling Tip
- System of Measurement Inch
- Head Type Round
- Drive Hammer Drive
- Material 316 Stainless Steel
- Finish Plain
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Newport Fasteners
- MFR # 654966
- Zoro # G406366769
- Country of Origin Unknown
- Category Self-Drilling Screws
Dimensions
Screw Size | #2 |
Fastener Length | 1/8 in |
Details
System of Measurement | Inch |
Head Type | Round |
Drive | Hammer Drive |
Tip Type | Drilling |
Material | 316 Stainless Steel |
Finish | Plain |
Materials for Use With | Metal, Plastic |
Item | Self-Drilling Screw |
Standards | ASME B18.6.3-2013 |
Head Color | Silver |
Description
#2 x 1/8" U Drive Self-Tapping Screws/Round Head/316 Stainless Steel , 10000PK
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Round U-Bolt, 1/4"-20, 1 1/2 in Wd, 2 3/4 in Ht, Plain Stainless Steel (U17567.025.0100)
- ZORO SELECT Set Screw, M5 x 0.80mm, 50mm L, PK100 (M51250.050.0050)
- ZORO SELECT External Retaining Ring, Steel Plain Finish, 50 PK (U36000.050.0001)
- HILLMAN 7Oz Anchor/Screw Asst (41819)
- NEWPORT FASTENERS Self-Drilling Screw, #8 x 1 in, Zinc Plated Steel Oval Head Phillips Drive, 500 PK (222074-500)
- NEWPORT FASTENERS Self-Drilling Screw, 3/8" x 1-1/4 in, Zinc Plated Steel Hex Head Hex Drive, 600 PK (516333)
- NEWPORT FASTENERS Self-Drilling Screw, #8 x 1/2 in, Zinc Plated Steel Pan Head Phillips Drive, 100 PK (501928-100)
- NEWPORT FASTENERS Self-Drilling Screw, 3/8" x 2 in, Zinc Plated Steel Hex Head Hex Drive, 600 PK (131746)
- NEWPORT FASTENERS Self-Drilling Screw, 5/16"-18 x 2 in, Zinc Plated Steel Hex Head Hex Drive, 400 PK (445234)
- NEWPORT FASTENERS Self-Drilling Screw, #14 x 4 in, Zinc Plated Steel Pan Head Square Drive, 600 PK (592876)
- ZORO SELECT Self-Drilling Screw, #6 x 1 in, Plain 410 Stainless Steel Flat Head Phillips Drive, 100 PK (U31880.013.0100)
- Newport Fasteners Self-Tapping Screws