Shop All Self-Drilling Screws
Newport Fasteners
Self-Drilling Screw, #14 x 3/4 in, Zinc Plated Steel Pan Head Torx Drive, 3000 PK
Mfr # 122123
Zoro # G306365817
product price: $1,031.99
/pk 3000, $0.34/ea
Free Shipping & Returns
$1,031.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Pan Head
Torx Drive
Drilling Tip
- Screw Size #14
- System of Measurement Inch
- Drive Size T30
- Material Steel
- Finish Zinc Plated
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Newport Fasteners
- MFR # 122123
- Zoro # G306365817
- Country of Origin Unknown
- Category Self-Drilling Screws
Dimensions
Screw Size | #14 |
Fastener Length | 3/4 in |
Drive Size | T30 |
Details
System of Measurement | Inch |
Head Type | Pan |
Drive | Torx |
Tip Type | Drilling |
Material | Steel |
Finish | Zinc Plated |
Materials for Use With | Thin Metal, Resin-Filled Plywood |
Thread Style | Fully Threaded |
Item | Self-Drilling Screw |
Standards | SAE J933 |
Head Color | Silver |
Description
#14 x 3/4" Type AB Self-Tapping Screws/Six-Lobe /Pan Head/Steel/Zinc , 3000PK
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Socket Set Screw, Cup, 5/8-18x2-1/2, PK10 (U07852.062.0250)
- ZORO SELECT Split Lock Washer, For Screw Size 5/8 in Steel, Plain Finish, 25 PK (LWHIS062USA-025BX)
- ZORO SELECT Routing Eye Bolt Without Shoulder, 1/2"-13, 11-3/16 in Shank, 5/8 in ID, Steel, Zinc Plated (U17420.050.1118)
- NORD-LOCK Wedge Lock Washer, For Screw Size 7/8 in 316 Stainless Steel, Plain Finish, 50 PK (2750)
- NEWPORT FASTENERS Self-Drilling Screw, #12 x 3-1/2 in, 410 Stainless Steel Flat Head Square Drive, 800 PK (172909-800)
- NEWPORT FASTENERS Self-Drilling Screw, #14 x 1 in, Zinc Plated Steel Hex Head Hex Drive, 2000 PK (129011)
- NEWPORT FASTENERS Self-Drilling Screw, #10-24 x 1 in, Zinc Plated Steel Wafer Head Phillips Drive, 250 PK (331447-250)
- NEWPORT FASTENERS Self-Drilling Screw, #8 x 1/2 in, 410 Stainless Steel Hex Head Hex Drive, 1000 PK (147762-1000)
- NEWPORT FASTENERS Self-Drilling Screw, 5/16" x 1-1/2 in, Zinc Plated Steel Hex Head Hex Drive, 600 PK (973923)
- NEWPORT FASTENERS Self-Drilling Screw, #8 x 1 in, Black Oxide Steel Hex Head Hex Drive, 6000 PK (168910)
- NEWPORT FASTENERS Self-Drilling Screw, #10 x 3/4 in, Zinc Plated Steel Hex Head Slotted Drive, 4000 PK (542005-4000)
- Newport Fasteners Self-Tapping Screws