Shop All Self-Drilling Screws
Newport Fasteners
Self-Drilling Screw, #14 x 3/4 in, Zinc Plated Steel Hex Head Hex Drive, 2500 PK
Mfr # 750976-2500
Zoro # G106306973
product price: $323.99
/pk 2500, $0.13/ea
Free Shipping & Returns
$323.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Hex Head
Hex Drive
Drilling Tip
- Screw Size #14
- System of Measurement Inch
- Fastener Length 3/4 in
- Material Steel
- Finish Zinc Plated
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Newport Fasteners
- MFR # 750976-2500
- Zoro # G106306973
- Country of Origin Unknown
- Category Self-Drilling Screws
Dimensions
Screw Size | #14 |
Fastener Length | 3/4 in |
Details
System of Measurement | Inch |
Head Type | Hex |
Drive | Hex |
Tip Type | Drilling |
Material | Steel |
Finish | Zinc Plated |
Item | Self-Drilling Screw |
Head Color | Silver |
Description
#14 x 3/4" Self-Drilling Screws/Unslotted/Hex Washer/Steel/Zinc Plating/#3 Point , 2500PK
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FOREVERBOLT Split Lock Washer, For Screw Size 3/8 in 18-8 Stainless Steel, NL-19 Finish, 100 PK (FBLK38P100)
- ZORO SELECT Undersized Key Stock, 316 Stainless Steel, Plain, 12 in L, 10 mm W, 10 mm H (WWG801010305)
- ZORO SELECT Pin, Steel 60HRC, 4mm dia., PK25 (M39078.040.0010)
- ARROW FASTENER Arrow BN1816WCS 1-Inch Steel Brad Nails, 18-Gauge (BN1816WCS)
- NEWPORT FASTENERS Self-Drilling Screw, #14 x 2 in, Zinc Plated Steel Flat Head Phillips Drive, 1000 PK (262723-1000)
- NEWPORT FASTENERS Self-Drilling Screw, #10 x 2 in, Zinc Plated Steel Flat Head Phillips Drive, 1000 PK (832885)
- NEWPORT FASTENERS Self-Drilling Screw, #10 x 3 in, Zinc Plated Steel Pan Head Phillips Drive, 1000 PK (574747-1000)
- NEWPORT FASTENERS Self-Drilling Screw, #6 x 5/8 in, 410 Stainless Steel Hex Head Hex Drive, 1000 PK (988780-1000)
- NEWPORT FASTENERS Self-Drilling Screw, #10 x 2 in, Zinc Plated Steel Flat Head Square Drive, 2000 PK (709796)
- NEWPORT FASTENERS Self-Drilling Screw, #12 x 1 in, Zinc Plated Steel Pan Head Combination Phillips/Slotted Drive (649981-1700)
- L.H. DOTTIE Self-Drilling Screw, #10-16 x 1/2 in, Zinc Plated Steel Hex Head Hex Drive, 500 PK (TEKHT1012)
- Newport Fasteners Self-Drilling Screws