Shop All Self-Drilling Screws
Newport Fasteners
Self-Drilling Screw, #14 x 1 in, Zinc Plated Steel Hex Head Phillips Drive, 2500 PK
Mfr # 279172
Zoro # G306299556
product price: $1,322.99
/pk 2500, $0.53/ea
Free Shipping & Returns
$1,322.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Hex Head
Phillips Drive
Drilling Tip
- System of Measurement Inch
- Drive Size #3
- Material Steel
- Finish Zinc Plated
- Standards SAE J78
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Newport Fasteners
- MFR # 279172
- Zoro # G306299556
- Country of Origin Unknown
- Category Self-Drilling Screws
Dimensions
Screw Size | #14 |
Fastener Length | 1 in |
Drive Size | #3 |
Details
System of Measurement | Inch |
Head Type | Hex |
Drive | Phillips |
Tip Type | Drilling |
Material | Steel |
Finish | Zinc Plated |
Item | Self-Drilling Screw |
Standards | SAE J78 |
Head Color | Silver |
Description
#14 x 1" Self-Drilling Screws/Phillips/Hex Washer Head/Steel/Zinc/#3 Drill Point , 2500PK
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TE-CO Double-End Threaded Stud, M16-2mm Thread to M16-2mm Thread, 125 mm, Steel, Black Oxide, 2 PK (6060701)
- ZORO SELECT Dowel Pin, Harden Stl, M3x22mm, PK50 (DP5003022-050P1)
- ZORO SELECT Solid Rivet, Flat Head, 0.25 in Dia., 1.25 in L, Steel Body, 45 PK (410820-0)
- MIDWEST FASTENER Flat Washer, Fits Bolt Size 1/2" , Steel Zinc Plated Finish, 12 PK (61967)
- NEWPORT FASTENERS Self-Drilling Screw, 1/4"-20 x 1-1/4 in, Zinc Plated Steel Wafer Head Phillips Drive, 1000 PK (337400)
- NEWPORT FASTENERS Self-Drilling Screw, #10 x 1/2 in, 18-8 Stainless Steel Truss Head Phillips Drive, 3000 PK (780103)
- NEWPORT FASTENERS Self-Drilling Screw, #14 x 3/8 in, Zinc Plated Steel Round Head Hammer Drive Drive, 4000 PK (241478)
- NEWPORT FASTENERS Self-Drilling Screw, #10 x 2 in, Zinc Plated Steel Flat Head Square Drive, 1400 PK (601070-1400)
- NEWPORT FASTENERS Self-Drilling Screw, #12 x 2-1/2 in, 18-8 Stainless Steel Hex Head Hex Drive, 500 PK (962813)
- NEWPORT FASTENERS Self-Drilling Screw, #6 x 2 in, Zinc Plated Steel Hex Head Hex Drive, 2000 PK (758232-2000)
- SUGATSUNE Susgatsune Vlss3 Screw On Fastmount Very Low Profile Clip Set (VL-SS3)
- Newport Fasteners Self-Drilling Screws