Shop All Self-Drilling Screws
Newport Fasteners
Self-Drilling Screw, #14 x 1-3/4 in, 18-8 Stainless Steel Hex Head Hex Drive, 1000 PK
Mfr # 519375
Zoro # G306304168
product price: $1,830.99
/pk 1000, $1.83/ea
Free Shipping & Returns
$1,830.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Hex Head
Hex Drive
Drilling Tip
- Screw Size #14
- System of Measurement Inch
- Drive Size 3/8 in
- Material 18-8 Stainless Steel
- Standards ASME B18.6.3, SAE J78
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Newport Fasteners
- MFR # 519375
- Zoro # G306304168
- Country of Origin Unknown
- Category Self-Drilling Screws
Dimensions
Screw Size | #14 |
Fastener Length | 1-3/4 in |
Drive Size | 3/8 in |
Details
System of Measurement | Inch |
Head Type | Hex |
Drive | Hex |
Tip Type | Drilling |
Material | 18-8 Stainless Steel |
Item | Self-Drilling Screw |
Standards | ASME B18.6.3, SAE J78 |
Head Color | Silver |
Description
#14x1 3/4" Self-Drilling Screws/Unslt/Hex Washer Hd/#4 Drill Pt/18-8 St. Steel/#4 Drill Point,1000PK
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Grade 5, 1/4"-20 Hex Head Cap Screw, Zinc Plated Steel, 1-1/4 in L, 1000 PK (A01200.025.0125)
- ZORO SELECT Hex Nut, M16-2.00, Steel, Class 10, Zinc Yellow, 13 mm Ht, 50 PK (M04122.160.0001)
- ZORO SELECT Fender Washer, Fits Bolt Size 3/8" , Steel Black Oxide Finish, 100 PK (U38213.037.0300)
- ZORO SELECT Class 10.9, M14-2.00 Hex Head Cap Screw, Black Oxide Steel, 100 mm L, 25 PK (M04100.140.0100)
- NEWPORT FASTENERS Self-Drilling Screw, #8 x 1 in, Zinc Plated Steel Oval Head Phillips Drive, 500 PK (222074-500)
- NEWPORT FASTENERS Self-Drilling Screw, #14 x 1-1/2 in, 18-8 Stainless Steel Hex Head Hex Drive, 400 PK (868319)
- NEWPORT FASTENERS Self-Drilling Screw, 1/4"-20 x 3 in, Zinc Plated Steel Flat Head Phillips Drive, 700 PK (618702)
- NEWPORT FASTENERS Self-Drilling Screw, #10 x 6 in, Zinc Plated Steel Hex Head Hex Drive, 400 PK (670411)
- NEWPORT FASTENERS Self-Drilling Screw, #10 x 2-1/2 in, 18-8 Stainless Steel Flat Head Phillips Drive, 200 PK (753111-200)
- NEWPORT FASTENERS Self-Drilling Screw, #10 x 6 in, Zinc Plated Steel Flat Head Phillips Drive, 200 PK (129444)
- ZORO SELECT Self-Drilling Screw, 3/8"-12 x 1-1/4 in, Zinc Plated Steel Hex Head Hex Drive, 600 PK (3720KW)
- Newport Fasteners Self-Tapping Screws