Shop All Self-Drilling Screws
Newport Fasteners
Self-Drilling Screw, 1/4"-20 x 1 in, Zinc Plated Steel Hex Head Hex Drive, 1000 PK
Mfr # 910048
Zoro # G306310145
product price: $523.99
/pk 1000, $0.52/ea
Free Shipping & Returns
$523.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Hex Head
Hex Drive
Drilling Tip
- Screw Size 1/4"-20
- System of Measurement Inch
- Fastener Length 1 in
- Drive Size 3/8 in
- Material Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Newport Fasteners
- MFR # 910048
- Zoro # G306310145
- Country of Origin Unknown
- Category Self-Drilling Screws
Dimensions
Screw Size | 1/4"-20 |
Fastener Length | 1 in |
Drive Size | 3/8 in |
Details
System of Measurement | Inch |
Head Type | Hex |
Drive | Hex |
Tip Type | Drilling |
Material | Steel |
Finish | Zinc Plated |
Materials for Use With | Steel |
Item | Self-Drilling Screw |
Standards | ASME B18.6.3, SAE J78 |
Head Color | Silver |
Description
1/4-20x1" Self-Drilling Screws/#5 Pt/Unslotted/Hex Washer Head/Steel/Zinc/#5 Drill Point/1000PK
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TAMPER-PRUF SCREWS 1 in Spanner Pan Tamper Resistant Screw, 18-8 Stainless Steel, Plain Finish, 25 PK (121607)
- ZORO SELECT Class 10.9, M16-2.00 Hex Head Cap Screw, Zinc Yellow Steel, 90 mm L, 10 PK (M04104.160.0090)
- ZORO SELECT Grade 5, 1"-8 Hex Head Cap Screw, Black Oxide Steel, 4 in L, 5 PK (U01010.100.0400)
- ZORO SELECT Fully Threaded Rod, 3/4"-16, 2 ft, Steel, Grade A, Black Oxide Finish (U20360.075.2400)
- NEWPORT FASTENERS Self-Drilling Screw, #10 x 6 in, Zinc Plated Steel Flat Head Phillips Drive, 200 PK (129444)
- NEWPORT FASTENERS Self-Drilling Screw, #8 x 2-1/4 in, Zinc Plated Steel Truss Head Phillips Drive, 2000 PK (513669)
- NEWPORT FASTENERS Self-Drilling Screw, #8 x 1 in, Zinc Plated Steel Flat Head Phillips Drive, 100 PK (902348-100)
- NEWPORT FASTENERS Self-Drilling Screw, #8 x 3/4 in, Zinc Plated Steel Truss Head Square Drive, 5000 PK (280774)
- NEWPORT FASTENERS Self-Drilling Screw, #8 x 3 in, Plain 410 Stainless Steel Hex Head Hex Drive, 500 PK (672351)
- NEWPORT FASTENERS Self-Drilling Screw, #12 x 2-1/2 in, Zinc Plated Steel Flat Head Square Drive, 1000 PK (203467)
- DAGGERZ Self-Drilling Screw, #14 x 1 in, Dagger Guard Steel Hex Head Hex Drive, 2500 PK (SDCTSLV1410)
- Newport Fasteners Self-Drilling Screws