Shop All Self-Drilling Screws
Newport Fasteners
Self-Drilling Screw, #12 x 3/4 in, Zinc Plated Steel Pan Head Square Drive, 2750 PK
Mfr # 496141-2750
Zoro # G306366593
product price: $145.99
/pk 2750, $0.05/ea
Free Shipping & Returns
$145.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Pan Head
Square Drive
Drilling Tip
- System of Measurement Inch
- Material Steel
- Finish Zinc Plated
- Head Color Silver
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Newport Fasteners
- MFR # 496141-2750
- Zoro # G306366593
- Country of Origin Unknown
- Category Self-Drilling Screws
Dimensions
Screw Size | #12 |
Fastener Length | 3/4 in |
Details
System of Measurement | Inch |
Head Type | Pan |
Drive | Square |
Tip Type | Drilling |
Material | Steel |
Finish | Zinc Plated |
Item | Self-Drilling Screw |
Head Color | Silver |
Description
#12-14 x 3/4" Type AB Self-Tapping Screws/Square/Pan Head/Steel/Zinc Plating , 2750PK
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Grade 5, 1/4"-20 Hex Head Cap Screw, Zinc Plated Steel, 4 in L, 25 PK (N01200.025.0400)
- TAPCON 1/4-inch x 2-1/4-inch Climaseal Blue Flat Head T30 Concrete Screw Anchors With Drill Bit, 225PK (24580CT25)
- ZORO SELECT Carriage Bolt, 3/8-16, 2 in., PK50 (U08305.037.0200)
- ZORO SELECT Spring Pin, Slot, 3/8x3/16 L, PK100 (5BY36)
- NEWPORT FASTENERS Self-Drilling Screw, #10 x 3/4 in, Zinc Plated Steel Pan Head Square Drive, 100 PK (731608-100)
- NEWPORT FASTENERS Self-Drilling Screw, #8 x 3/4 in, Zinc Plated Steel Pan Head Square Drive, 100 PK (273201-100)
- NEWPORT FASTENERS Self-Drilling Screw, #8 x 5/8 in, 18-8 Stainless Steel Round Head Hammer Drive Drive, 10000 PK (844762)
- NEWPORT FASTENERS Self-Drilling Screw, #14 x 1-3/4 in, 410 Stainless Steel Hex Head Hex Drive, 200 PK (309819-200)
- NEWPORT FASTENERS Self-Drilling Screw, #10 x 3/4 in, Zinc Plated Steel Pan Head Phillips Drive, 8000 PK (485428-8000)
- NEWPORT FASTENERS Self-Drilling Screw, #10 x 3/4 in, Plain 410 Stainless Steel Hex Head Slotted Drive, 3000 PK (740562)
- DAGGERZ Self-Drilling Screw, #8 x 1/2 in, Phosphate Coated Steel Truss Head Phillips Drive, 10000 PK (MTSDB08012)
- Newport Fasteners Self-Tapping Screws