Shop All Self-Drilling Screws
Newport Fasteners
Self-Drilling Screw, #12 x 3 in, Zinc Plated Steel Pan Head Phillips Drive, 1000 PK
Mfr # 469480-1000
Zoro # G106301916
product price: $163.99
/pk 1000, $0.16/ea
Free Shipping & Returns
$163.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Pan Head
Phillips Drive
Drilling Tip
- Screw Size #12
- System of Measurement Inch
- Fastener Length 3 in
- Material Steel
- Finish Zinc Plated
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Newport Fasteners
- MFR # 469480-1000
- Zoro # G106301916
- Country of Origin Unknown
- Category Self-Drilling Screws
Dimensions
Screw Size | #12 |
Fastener Length | 3 in |
Details
System of Measurement | Inch |
Head Type | Pan |
Drive | Phillips |
Tip Type | Drilling |
Material | Steel |
Finish | Zinc Plated |
Thread Style | Fully Threaded |
Item | Self-Drilling Screw |
Head Color | Silver |
Description
#12 x 3" Self-Drilling Screws/Phillips/Pan Head/Steel/Zinc Plating/#3 Point , 1000PK
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FOREVERBOLT Not Graded, 1/4"-20 Hex Head Cap Screw, NL-19 18-8 Stainless Steel, 1-1/2 in L, 100 PK (FBHEXB1420112P100)
- ZORO SELECT Flat Washer, Fits Bolt Size 7/16" , Stainless Steel Plain Finish, 25 PK (U51410.043.0004)
- MIDWEST FASTENER Lag Screw, 3/8 in, 12 in, Steel, Hot Dipped Galvanized Hex Hex Drive, 25 PK (54916)
- ZORO SELECT Nylon Insert Lock Nut, 5/8"-11, Steel, Grade 2, Zinc Plated, 3/4 in Ht, 10 PK (U12423.062.0001)
- NEWPORT FASTENERS Self-Drilling Screw, #8 x 3/8 in, Zinc Plated Steel Pan Head Torx Drive, 10000 PK (940633)
- NEWPORT FASTENERS Self-Drilling Screw, #14 x 1 in, 410 Stainless Steel Flat Head Phillips Drive, 1800 PK (669540-1800)
- NEWPORT FASTENERS Self-Drilling Screw, #10 x 3/4 in, Zinc Plated Steel Hex Head Slotted Drive, 4000 PK (542005-4000)
- NEWPORT FASTENERS Self-Drilling Screw, #10 x 3/8 in, Black Oxide Steel Hex Head Hex Drive, 8000 PK (260407)
- NEWPORT FASTENERS Self-Drilling Screw, 5/16" x 1 in, 18-8 Stainless Steel Hex Head Hex Drive, 1000 PK (136635)
- NEWPORT FASTENERS Self-Drilling Screw, #14 x 1-3/4 in, 410 Stainless Steel Hex Head Hex Drive, 200 PK (309819-200)
- TEKS Self-Drilling Screw, #12 x 1 in, Steel Hex Head Hex Drive, 400 PK (21418)
- Newport Fasteners Self-Drilling Screws